Summit SCR600LADA - ADA Comp Commercial Glass Door Refrigerator, Freestanding Use, Lock

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Summit SCR600LADA - ADA Comp Commercial Glass Door Refrigerator, Freestanding Use, Lock

Item #: WBB679578

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 861.00
Product Information
Customer Review
Product Q&A
Accessories
Summit ADA Compliant Commercially Approved Glass Door All-Refrigerator, Freestanding Use, Front Lock

The SCR600LADA series features commercially approved display refrigerators designed with ADA compliant 32 inch heights. With a compact 24 inch footprint and an ADA compliant 32 inch height, the SCR600LADA offers a generous storage capacity of 5.5 c.ft. This freestanding unit has a white cabinet and heat-safe glass door with a reversible door swing. A front-mounted lock adds convenient security. A complete automatic defrost system simplifies user maintenance while the one piece liner allows for easy cleanup. SUMMIT's "hidden" evaporator is set behind the rear wall to protect the unit's system while maximizing shelf space. Adjustable shelves make storage simple and a rocker switch light offers full interior illumination. The SCR600 series has been in SUMMIT's line for decades, providing quality cooling to houses, apartments, restaurants, food service establishments and assisted living facilities. The convenient size and proven durability make these units perfect for any location in need of reliable refrigeration with commercial approval.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDSummit Appliance
    • MANUFACTURERS PART NUMBERSCR600LADA
    • CAPACITY5.5 Cu. Ft.
    • CAPACITY CUBIC FEET5.5
    • WIDTH INCHES23-5/8
    • DEPTH INCHES23-1/2
    • HEIGHT INCHES32
    • SHELF QUANTITY4
    • ADJUSTABLE SHELVESYes
    • VOLTS115 V AC/60 Hz
    • AMPS1
    • DOOR SWINGRHD
    • COMPRESSOR WARRANTY5 Years
    • APPLICATIONCommercial
    • PARTS/LABOR WARRANTY1 Year
    • DOOR FINISHDouble Pane Tempered Glass
    • DEFROST TYPEAutomatic
    • CAN STORAGENo
    • ELECTRICAL SAFETYUL
    • LIGHTYes
    • SHELF TYPEGlass
    • BODY FINISHWhite
    • REFRIGERATION TYPERefrigerator
    • REVERSIBLE DOORFactory Reversible
    • THERMOSTAT TYPEDial
    • LOCK TYPEL (Single Key Lock)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!