Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
4' Remote Sushi Display Case
See all 14 items in product family

4' Remote Sushi Display Case

Item #: WBB237432

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $5,304.00 Save up to 56%
Price: $ 2,317.39

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
4' Remote Sushi Display Case

Remote Case is NSF #7 listed. Prepped and ready for remote refrigeration hook-up. Made with 18 gauge mirror finished, Type 304 stainless steel and removable tempered glass top, front and back doors. ANSI approved. 48"W x 11-7/16"D x 11"H Overall Dimensions.

FREE SHIPPING ON THIS ITEM WITHIN CONTINENTAL US
Documents

Documents are in PDF format

Product Specifications

    • BRANDTurbo Air
    • MANUFACTURERS PART NUMBERTSSC-4
    • DESCRIPTIONRemote Display Case
    • CAPACITY CUBIC FEET1.4
    • WIDTH INCHES48
    • DEPTH INCHES11-7/16
    • HEIGHT INCHES11
    • VOLTS115
    • CONSTRUCTIONSteel & Glass
    • APPLICATIONCommercial
    • TYPE4' Remote Sushi Display Case
    • PACKAGE QUANTITY1
    • REFRIGERANTR-134a
    • COLOR FINISHSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!