Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Arctica AE-RH-3-48 - Refrigerated Three-Deck Service Display, 54"W x 46"D x 60"H

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Arctica AE-RH-3-48 - Refrigerated Three-Deck Service Display, 54"W x 46"D x 60"H

Item #: WBB2087180

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 12,356.00
Product Information
Customer Review
Product Q&A
Arctica AE-RH-3-48 - Refrigerated Three-Deck Service Display, 54"W x 46"D x 60"H

FEATURES:

  • Black textured interior finish
  • Black laminate exterior
  • R-134a Self-contained refrigeration system
  • Two adjustable tempered glass shelves with integrated LED lighting
  • LED lighting attached to top ledge
  • Tilt-out front glass for easy cleaning
  • Air circulating defogging system to keep front glass clear of condensation
  • Thermal rear sliding doors
  • Removeable base deck panels for easy cleaning
  • One Year Warranty

Product Specifications

    • BRANDArctica
    • MANUFACTURERS PART NUMBERAE-RH3-48-52
    • CAPACITY CUBIC FEET16.4
    • WIDTH INCHES54
    • DEPTH INCHES46
    • HEIGHT INCHES60
    • SHELF QUANTITY2
    • SHELF CONSTRUCTIONGlass
    • ADJUSTABLE SHELVES2
    • VOLTS115
    • AMPS12.3
    • POWER CORD LENGTH FEET6
    • HORSEPOWER1/2
    • DOOR QUANTITY2
    • CONSTRUCTIONWood/Metal
    • TYPEService Display
    • PACKAGE QUANTITY1
    • APPROVALETL - Safety & Sanitation
    • REFRIGERANTR-134a
    • PLUG TYPENEMA 5-20P
    • COLOR FINISHBlack
    • INSIDE LIGHTINGYes
    • TEMPERATURE RANGE °F36°F To 41°F
    • TEMPERATURE CONTROL TYPEDigital
    • OPTIONSRear Work Shelf
    • WARRANTY1 Year
    • WEIGHT LBS700

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!