Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hoshizaki America HNC-210BA-L-S Countertop Refrigerated Display Case Unit On Left - 82-11/16"W
See all 14 items in product family

Hoshizaki America HNC-210BA-L-S Countertop Refrigerated Display Case Unit On Left - 82-11/16"W

Item #: WBB443077

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $5,750.00 Save up to 50%
Price: $ 2,875.00
Product Information
Customer Review
Product Q&A
  • Top glass angles down
  • Ceiling easier to clean
  • NSF approved thermometer
  • Large diameter 1 inch drains at front
  • Larger front to back interior, 11 inches
  • Interior floor has a radius at all four sides
  • Self-contained refrigeration unit - easy to install
  • Condenser airflow is in the back and out the side
  • Large diameter upper evaporator with tin plating
  • Larger condenser face area improves cooling performance
  • Slightly taller doors with plastic seal at end, opposite of the handle
  • Solid food plates with radius groove to fit sushi foods
  • Food plates can be turned upside down and used to improve cooling performance
  • R-134A Refrigerant
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDHoshizaki America
    • MANUFACTURERS PART NUMBERHNC-210BA-L-S
    • DESCRIPTIONCountertop Refrigerated Display Case
    • CAPACITY CUBIC FEET4.13
    • WIDTH INCHES20
    • DEPTH INCHES23-1/2
    • HEIGHT INCHES32
    • SHELF QUANTITY2
    • ADJUSTABLE SHELVESYes
    • VOLTS115 V AC/60 Hz
    • AMPS1.3
    • COMPRESSOR WARRANTY5 Years
    • APPLICATIONCommercial
    • APPROVALCSA/cUL/ETL
    • ELECTRICAL INPUT115V/60/1
    • DEFROSTAutomatic
    • SHELF TYPEWire
    • DEFROST TYPEAutomatic
    • CONDENSERAir-Cooled
    • WARRANTY1 Year Parts & Labor
    • CABINET FINISHWhite
    • HANDLE TYPETowel Bar Handle
    • THERMOSTAT TYPEDial
    • THERMOSTATDial

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed