Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown With Retractable Prep Stations

Prairie View RT48C, Optional Caster Base For Retractable Prep Station, 17-1/2"W x 9-3/4"H x 51-1/4"D
See all 153 items in product family

Prairie View RT48C, Optional Caster Base For Retractable Prep Station, 17-1/2"W x 9-3/4"H x 51-1/4"D

Item #: WBB776696

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $404.00 Save up to 42%
Price: $ 234.95
Product Information
Customer Review
Product Q&A
Prairie View RT48C, Optional Caster Base For Retractable Prep Station, 17-1/2W x 9-3/4H x 51-1/4L

Features

  • Optional caster base for RTW246048 retractable prep station
  • Minimal assembly required
  • (4) 3 x 1-1/4 swivel locking casters (Shown on RTW246036 prep station, sold separately)
Documents

Documents are in PDF format

Product Specifications

    • BRANDPrairie View
    • MANUFACTURERS PART NUMBERRT48C
    • DESCRIPTION48 Inches Caster Base; Compatible with RTW246048

    • WIDTH INCHES48
    • DEPTH INCHES37-1/4
    • HEIGHT INCHES9-3/4
    • VOLTS115
    • HORSEPOWER3/4
    • DOOR QUANTITY4
    • WHEEL DIAMETER INCHES3
    • CASTER TYPESwivel Locking Casters
    • APPLICATIONCommercial
    • TYPEPass Thru
    • PACKAGE QUANTITY1
    • DRAWER QUANTITY2
    • FOR USE WITHRetractable Prep Station RTW246036
    • COLOR FINISHSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!