Turbo Air TST-28SD-12 Super Deluxe Series - Mega Top Sandwich/Salad Table 27-1/2"W - 1 Door
See all 151 items in product family

Turbo Air TST-28SD-12 Super Deluxe Series - Mega Top Sandwich/Salad Table 27-1/2"W - 1 Door

Item #: WBB237424

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4,652.00 Save up to 54%
Price: $ 2,135.00

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Super Deluxe Series - Mega Top Sandwich/Salad Table 27-1/2"W - 1 Door

Made using stainless steel interior and exterior for cleanliness and long life. ABS sheet door liners resist water condensation with thermal efficiency. Cutting board side rail and bracket for easy cutting board attachment and removal. Includes an insulated pan cover, 4"D condiment pans, stainless wire shelves and high-density polyurethane insulation. Cold air compartment maintains temperature evenly for each pan to preserve fresh food longer. Doors feature easy grip handles and magnetic door gaskets. Efficient refrigeration system offers oversized and balanced R-134A refrigeration. Includes efficient evaporators and condensers. Refrigerator offers 33 to 39°F temperature for food preservation. Hot gas condensate system is treated to resist corrosion. Moves easily on 5" swivel casters; half are locking casters. 115V. UL listed. NSF approved. ISO 9001 & CEC certified. 27-1/2"W x 34"D x 39-7/16"H Overall Dimensions.

FREE SHIPPING ON THIS ITEM WITHIN CONTINENTAL US
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDTurbo Air
    • MANUFACTURERS PART NUMBERTST-28SD-12
    • DESCRIPTIONTurbo Air TST-28SD-12 28 Inches Super Deluxe SS Single Door Mega Top Refrigerat
    • CAPACITY CUBIC FEET8 cubic feet
    • WIDTH INCHES27-1/2
    • DEPTH INCHES35
    • HEIGHT INCHES44-7/8 Inches
    • SHELF QUANTITY1 shelf
    • VOLTAGE115
    • VOLTS115
    • AMPS15.5
    • HERTZ60
    • POWER CORD LENGTH FEET9
    • HORSEPOWER3/4
    • DOOR QUANTITY1 door
    • CONSTRUCTIONSteel
    • APPLICATIONCommercial
    • TYPEPass Thru
    • PACKAGE QUANTITY1
    • REFRIGERANTR-134a
    • COLOR FINISHStainless Steel
    • COLORStainless Steel
    • TOP TYPEMega Top
    • LIMITED WARRANTY1 Year Parts & Labor, Additional 4 Years Compressor
    • DRAWER QUANTITY2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!