Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Turbo Air M3F47-4-N M3 Series - Half Solid Door Freezer - 4 Door
See all 83 items in product family

Turbo Air M3F47-4-N M3 Series - Half Solid Door Freezer - 4 Door

Item #: WBB237498

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $10,050.00 Save up to 54%
Price: $ 4,611.00

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
M3 Series - Half Solid Door Freezer - 4 Door

Made using stainless steel interior and exterior for cleanliness and long life. Includes height adjustable heavy duty polyethylene coated wire shelves. High-density polyurethane insulation is CFC-free. Digital temperature control system provides precise and constant temperature control. Doors feature easy grip handles and magnetic door gaskets. Efficient refrigeration system offers oversized and balanced R-134A refrigeration. Includes efficient evaporators and condensers. Automatic evaporator fan motor delays help increase the life of the compressor. Top mount compressor ensures high efficiency and performance. Interior has incandescent lighting. Moves easily on 4" swivel casters; half are locking casters. Freezer offers -10 to 0°F temperature. NSF approved. ISO 9001 & CEC certified. Energy star product. 51-3/4"W x 28-7/16"D x 78"H Overall Dimensions.

FREE SHIPPING ON THIS ITEM WITHIN CONTINENTAL US
Documents
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDTurbo Air
    • MANUFACTURERS PART NUMBERM3F47-4-N
    • DESCRIPTIONSolid Door
    • CAPACITY CUBIC FEET47
    • WIDTH INCHES51-3/4
    • DEPTH INCHES30-3/4
    • HEIGHT INCHES78
    • SHELF QUANTITY6
    • VOLTAGE115
    • VOLTS115
    • AMPS9.1
    • HERTZ60
    • POWER CORD LENGTH FEET9
    • HORSEPOWER1/2
    • DOOR QUANTITY2
    • CONSTRUCTIONSteel
    • APPLICATIONCommercial
    • TYPEReach In
    • PACKAGE QUANTITY1
    • INTERIOR HEIGHT INCHES60-5/8
    • INTERIOR WIDTH INCHES47-3/4
    • COLOR FINISHStainless Steel
    • COLORStainless Steel
    • LIMITED WARRANTY1 Year Parts & Labor, Additional 4 Years Compressor
    • INTERIOR DEPTH INCHES26-1/2
    • WEIGHT LBS.435
    • DOOR TYPESolid Door
    • REFRIGERANT TYPER-134a

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

No Thanks x
Save $1,212.00 with this comparable product +
Item #: WB243010
globalindustrial.com
Ships same day.
(0)
$3,399.00

with FREE shipping today! (within the contiguous US)