Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Summit FS408BLSSHHADA - ADA Comp 20"W All-Freezer, -20°C Capable, Lock, Horizontal Handle, BK

Rollover image to zoom in

Click image to enlarge

See all 47 items in product family

Summit FS408BLSSHHADA - ADA Comp 20"W All-Freezer, -20°C Capable, Lock, Horizontal Handle, BK

Item #: WBB690864

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 709.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
Summit ADA Compliant 20"W All-Freezer, -20°C Capable, Lock, Horizontal Handle, BK Cabinet

SUMMIT offers a quality selection of ADA compliant 20" wide all-freezers with the 32" high FS408BLADA series. The FS408BLSSHHADA is an all-freezer, with manual defrost operation, 2.8 cu.ft. capacity. Four pull-out drawers with clear fronts offer convenient storage solutions. The adjustable thermostat is located in the rear of the model.Designed for freestanding use, the FS408BLSSHHADA has a black cabinet with a professional style stainless steel wrapped door, sleek horizontal handle. A top-mounted lock adds convenient security. Sized just under 20" wide, the freestanding FS408BLSSHHADA has a 32" height to meet ADA guidelines for lower counters. This model can be paired with the FF521BLSSHHADA auto defrost all-refrigerator to create a matching set. For a built-in version of this model, see the FS408BLBISSHHADA.

Documents

Documents are in PDF format

Product Specifications

    • BRANDSummit Appliance
    • MANUFACTURERS PART NUMBERFS408BLSSHHADA
    • CAPACITY CUBIC FEET2.75
    • WIDTH INCHES19-1/2
    • DEPTH INCHES22
    • HEIGHT INCHES32
    • ADJUSTABLE SHELVESNo
    • VOLTS115 V AC/60 Hz
    • AMPS1.6
    • DOOR SWINGRHD
    • COMPRESSOR WARRANTYLimited Manufacturer 5 Years
    • PARTS/LABOR WARRANTYLimited Manufactuer 1 Year
    • INTERIOR HEIGHT INCHES26-3/8
    • LOCKNo
    • INTERIOR WIDTH INCHES14
    • DEFROST TYPEManual
    • CAN STORAGENo
    • DRAWERS4
    • HANDLE TYPEHorizontal
    • INTERIOR DEPTH INCHES16-3/4
    • WEIGHT LBS.64
    • DOOR TYPEStainless Steel
    • LIGHTNo
    • DRAWER QUANTITY4
    • BODY FINISHBlack
    • THERMOSTAT TYPEDial
    • THERMOSTATDial

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!