Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Summit FS407LBISSHHADA - ADA Comp 20"W Built-In Undercounter All-Freezer -20°C Capable, S/S, WH

Rollover image to zoom in

Click image to enlarge

See all 47 items in product family

Summit FS407LBISSHHADA - ADA Comp 20"W Built-In Undercounter All-Freezer -20°C Capable, S/S, WH

Item #: WBB690966

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 829.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
Summit ADA Compliant 20"W Built-In Undercounter All-Freezer, -20°C Capable, S/S, WH

SUMMIT FS407LBIADA Series offers a quality selection of 20" wide all-freezers for built-in use under ADA compliant counters. The FS407LBISSHHADA is a manual defrost all-freezer with 2.8 cu.ft. capacity. Four pull-out drawers with clear fronts offer convenient storage solutions. The adjustable thermostat is located in the rear of the model. This model has a white cabinet with a 304 grade stainless steel wrapped door, sleek horizontal handle. A top-mounted lock adds convenient security. Sized at 32" high, just under 20" wide, the FS407LBISSHHADA is designed to fit under lower ADA compliant counters. This unit can be used built-in or freestanding, can be paired with our auto defrost FF511LBISSHHADA all-refrigerator.

Documents

Documents are in PDF format

Product Specifications

    • BRANDSummit Appliance
    • MANUFACTURERS PART NUMBERFS407LBISSHHADA
    • CAPACITY CUBIC FEET2.75
    • WIDTH INCHES19-1/2
    • DEPTH INCHES22
    • HEIGHT INCHES32
    • ADJUSTABLE SHELVESNo
    • VOLTS115 V AC/60 Hz
    • AMPS1.6
    • DOOR SWINGRHD
    • COMPRESSOR WARRANTYLimited Manufacturer 5 Years
    • PARTS/LABOR WARRANTYLimited Manufactuer 1 Year
    • INTERIOR HEIGHT INCHES26-3/8
    • LOCKNo
    • INTERIOR WIDTH INCHES14
    • DEFROST TYPEManual
    • CAN STORAGENo
    • DRAWERS4
    • INTERIOR DEPTH INCHES16-3/4
    • WEIGHT LBS.64
    • LIGHTNo
    • DRAWER QUANTITY4
    • BODY FINISHWhite
    • THERMOSTAT TYPEDial
    • THERMOSTATDial

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!