Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Summit ALF620CSS - ADA Comp Built-In Medical All-Freezer, 25°C Operation, Complete S/S

Rollover image to zoom in

Click image to enlarge

See all 47 items in product family

Summit ALF620CSS - ADA Comp Built-In Medical All-Freezer, 25°C Operation, Complete S/S

Item #: WBB690893

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,477.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
Summit ADA Compliant Built-In Medical All-Freezer, 25°C Operation, Complete S/S

AccuCold ALF620BI medical all-freezers offer low temperature storage in a perfectly sized footprint designed for built-in installation under lower ADA compliant counters. The 32" high ALF620CSS can be used built-in or freestanding in any 24" space, with low temperature manual defrost operation that can reach -25°C. The interior includes three slide-out basket drawers for convenient storage that keeps items cold when the door is opened. Additional features include an adjustable thermostat, one-piece interior liner for easier cleanup. This medical unit has a 304 grade stainless steel wrapped cabinet, door. A curved towel bar handle completes the look. NOTE: ALL ALF620 FREEZERS ARE DESIGNED FOR MEDICAL OR COMMERCIAL USE ONLY. THESE ARE NOT HOUSEHOLD FREEZERS.

Documents

Documents are in PDF format

Product Specifications

    • BRANDSummit Appliance
    • MANUFACTURERS PART NUMBERALF620CSS
    • CAPACITY CUBIC FEET4.38
    • WIDTH INCHES23-3/4
    • DEPTH INCHES23-1/2
    • HEIGHT INCHES32
    • ADJUSTABLE SHELVESNo
    • VOLTS115 V AC/60 Hz
    • AMPS1.3
    • DOOR SWINGRHD
    • COMPRESSOR WARRANTYLimited Manufacturer 5 Years
    • PARTS/LABOR WARRANTYLimited Manufactuer 1 Year
    • INTERIOR HEIGHT INCHES24-1/4
    • LOCKNo
    • INTERIOR WIDTH INCHES17-3/4
    • DEFROST TYPEManual
    • CAN STORAGENo
    • DRAWERS3
    • HANDLE TYPE--
    • INTERIOR DEPTH INCHES16-1/2
    • LIGHTNo
    • DRAWER QUANTITY3
    • BODY FINISHStainless Steel, CSS
    • THERMOSTAT TYPEDial
    • THERMOSTATDial

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!