Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Master-Bilt® DC-8D-Ice Cream Dipping Cabinet, Flip Lid, Stand Alone, White, 17.3 Cu. Ft.

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Master-Bilt® DC-8D-Ice Cream Dipping Cabinet, Flip Lid, Stand Alone, White, 17.3 Cu. Ft.

Item #: WBB2245393

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,931.71

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Master-Bilt® DC-8D-Ice Cream Dipping Cabinet, Flip Lid, Stand Alone, White Finish, 17.3 Cu. Ft.

The 54" wide, insulated ice cream dipping cabinet by Master-Bilt® has a self-contained refrigeration system that offers 17.3 cubic feet of space that can display (11) 3 gallon cans and store (8) 3 gallon cans.

Features

  • Painted textured glavanized steel exterior
  • Floor drain with garden hose fitting
  • Temperature range: 10 to -10° F
  • Stainless steel top with anti-condensate heater
  • Electrical specifications: 115V, 60 Hz, 1-phase and 7.3 Amps with 1/3 HP
  • 9 ft power cord with a NEMA 5-15P plug
  • Bottom mounted compressor
  • Refrigerant- R-134a
  • 4-in. clearance required between the wall and the back of the cabinet
  • Equipped with leveling legs to help with uneven flooring


Documents

Documents are in PDF format

Product Specifications

    • BRANDMaster-Bilt®
    • MANUFACTURERS PART NUMBERDC-8D
    • CAPACITY CUBIC FEET17.3
    • WIDTH INCHES54
    • DEPTH INCHES30-1/8
    • HEIGHT INCHES34-1/8
    • VOLTS115
    • AMPS7.3 Amps
    • HORSEPOWER1/3
    • COMPRESSOR WARRANTY5 year
    • TYPEDipping Cabinet
    • WEIGHT LBS.365
    • CERTIFICATIONSNSF, UL
    • WARRANTY2 year limited parts & labor
    • COLORWhite

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!