Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Master-Bilt® DD-88CG-Ice Cream Dip/Display Merch, Curved Glass, 16-can cap, White, 22.5 Cu Ft

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Master-Bilt® DD-88CG-Ice Cream Dip/Display Merch, Curved Glass, 16-can cap, White, 22.5 Cu Ft

Item #: WBB2245384

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 5,935.56

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Master-Bilt® DD-88CG-Ice Cream Dipping/Display Merchandiser, Curved Glass, 16-can capacity, White, 22.5 Cu. Ft.

The 90 3/4" wide, insulated ice cream dipping cabinet by Master-Bilt® has a self-contained refrigeration system that offers 22.5 cubic feet of space that can display (16) 3 gallon cans and store (12) 3 gallon cans.

Features

  • Painted textured glavanized steel exterior
  • Integrated drain with garden hose fitting
  • Temperature range: 5 to -5° F
  • Tempered glass viewing window
  • Fluorescent interior light with independent switch
  • Hinged, high-tensile, transparent acrylic dipping caompartment lids with full length handles
  • Heavy duty epoxy-coated wire can support racks
  • 9 ft power cord with a NEMA 5-15P plug
  • Bottom mounted compressor
  • Refrigerant- R-134a
  • Foamed in-place Zero ODP polyurethane insulation
  • Equipped with leveling legs to help with uneven flooring


Documents

Documents are in PDF format

Product Specifications

    • BRANDMASTERBILT
    • MANUFACTURERS PART NUMBERDD-88CG
    • CAPACITY CUBIC FEET22.5
    • WIDTH INCHES90.75
    • DEPTH INCHES27.75
    • HEIGHT INCHES50
    • VOLTS115
    • AMPS11.5 Amps
    • HORSEPOWER3/4
    • COMPRESSOR WARRANTY5 year
    • TYPEDipping Cabinet
    • WEIGHT LBS.600
    • CERTIFICATIONSUL, NSF
    • WARRANTY2 year parts & labor
    • COLORWhite

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!