Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Spadewell, Ice Cream Dipper Station, 13" (Divider Sold Separately)
See all 4 items in product family

Spadewell, Ice Cream Dipper Station, 13" (Divider Sold Separately)

Item #: WBB442142

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 135.30

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
Ice cream just got better. NEMCO®'s new Spade Well features a continuous flow of water to maintain optimum cleanliness of your ice cream spades and scoops for better food quality. No more flavor transfer and no more cross-contamination that increases your food safety risks. Wells are available in a variety of sizes'each one designed with wide compartments that allow for easy access to and removal of the spades during rush times. 300-series stainless steel construction, versatile mounting capabilities and optional left- or right-sides pigot orientation adapt to any commercial kitchen. For added convenience, each unit is easy to turn off, drain and disassemble for cleaning.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDNEMCO®
    • MANUFACTURERS PART NUMBER77316-13
    • DEPTH INCHES46
    • HEIGHT INCHES17
    • APPLICATIONCommercial
    • TYPESliding Doors
    • PACKAGE QUANTITY1
    • LENGTH INCHES12-3/4
    • BASEStainless Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!