Take 15% off your entire order!

Offer applied at checkout

Spadewell, Ice Cream Dipper Station, 7" (No Divider Available)

Spadewell, Ice Cream Dipper Station, 7" (No Divider Available)

Item #: WBB442144

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $122.65

Save $6.13 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Ice cream just got better. NEMCO®'s new Spade Well features a continuous flow of water to maintain optimum cleanliness of your ice cream spades and scoops for better food quality. No more flavor transfer and no more cross-contamination that increases your food safety risks. Wells are available in a variety of sizes'each one designed with wide compartments that allow for easy access to and removal of the spades during rush times. 300-series stainless steel construction, versatile mounting capabilities and optional left- or right-sides pigot orientation adapt to any commercial kitchen. For added convenience, each unit is easy to turn off, drain and disassemble for cleaning.

Product Specifications

  • BRANDNemco®
  • MANUFACTURERS PART NUMBER77316-7
  • DEPTH INCHES46
  • HEIGHT INCHES12
  • DOOR SWINGSliding Doors
  • CONSTRUCTIONStainless Steel
  • APPLICATIONCommercial
  • PACKAGE QUANTITY1
  • LENGTH INCHES7
  • BASEStainless Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Popular item in this category

Spadewell, Ice Cream Dipper Station, 13" (Divider Sold Separately)

Item #: B442142

Not Yet Rated

Usually ships in 5 to 8 days

$148.50

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Spadewell, Ice Cream Dipper Station, 7" (No Divider Available)

Spadewell, Ice Cream Dipper Station, 7" (No Divider Available)

Item #: WBB442144

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant