Summit SCR500BL7CSS - 20"W Glass Door All-Refrigerator, Built-In Auto Defrost, Lock, SS Cabinet

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

Summit SCR500BL7CSS - 20"W Glass Door All-Refrigerator, Built-In Auto Defrost, Lock, SS Cabinet

Item #: WBB679706

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 974.00

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
Summit 20"W Glass Door All-Refrigerator For Built-In Use, Auto Defrost W/Lock, S/S Wrapped Cabinet

SUMMIT SCR500BLBI7 commercial series features auto defrost glass door refrigerators designed for built-in use in any 20" wide space. The ETL-S listed SCR500BL7CSS is an all-refrigerator with a 4.1 cu.ft. capacity. It has a fully wrapped 304 grade stainless steel cabinet with a towel bar handle on the black door frame. A hospital grade cord with a 'green dot' plug offers additional safety in high traffic areas and a factory installed lock provides convenient security. Inside, the SCR500BL7CSS includes adjustable glass shelves for attractive and convenient storage. The interior light functions on an on/off rocker switch and an adjustable thermostat offers easy temperature control. At just under 20" wide, SUMMIT SCR500BL7CSS is ideally sized for any setting and can function as a built-in or freestanding unit.

Documents
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDSummit Appliance
    • MANUFACTURERS PART NUMBERSCR500BL7CSS
    • CAPACITY4.1 Cu.Ft.
    • CAPACITY CUBIC FEET4.1
    • WIDTH INCHES19-15/16
    • DEPTH INCHES23-3/8
    • HEIGHT INCHES33-1/4
    • SHELF QUANTITY3
    • ADJUSTABLE SHELVESYes
    • VOLTS115 V AC/60 Hz
    • AMPS1.4
    • DOOR SWINGRHD
    • COMPRESSOR WARRANTY5 Years
    • APPLICATIONCommercial
    • PARTS/LABOR WARRANTY1 Year
    • SHELF TYPEGlass
    • LIGHTYes
    • DEFROST TYPEAutomatic
    • THERMOSTAT TYPEDial
    • ELECTRICAL SAFETYETL
    • REVERSIBLEFactory Reversible

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!