Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Summit SCR500BLBI7HHADA - ADA Comp 20"W Glass Door All-Refrigerator For Built-In Use, Lock, BK

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

Summit SCR500BLBI7HHADA - ADA Comp 20"W Glass Door All-Refrigerator For Built-In Use, Lock, BK

Item #: WBB679528

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 860.00

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
Summit ADA Compliant 20"W Glass Door All-Refrigerator For Built-In Use, Lock, BK Cabinet

SUMMIT SCR500BLBI7ADA commercial series features auto defrost glass door refrigerators designed for built-in use under lower ADA compliant counters. The ETL-S listed SCR500BLBI7HHADA is a 20" wide all-refrigerator with a 4.1 cu.ft. capacity. It has a jet black cabinet with a reversible glass door and keyed lock. A hospital grade cord with a 'green dot' plug offers additional safety in high traffic areas. This model includes a sleek stainless steel handle mounted horizontally for a modern look. Inside, the SCR500BLBI7HHADA includes adjustable glass shelves for attractive and convenient storage. The interior light functions on an on/off rocker switch and an adjustable thermostat offers easy temperature control. At just under 20" wide, SUMMIT SCR500BLBI7HHADA is ideally sized for any ADA compliant setting and can function as a built-in or freestanding unit.

Documents
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDSummit Appliance
    • MANUFACTURERS PART NUMBERSCR500BLBI7HHADA
    • CAPACITY4.1 Cu.Ft.
    • CAPACITY CUBIC FEET4.1
    • WIDTH INCHES19-15/16
    • DEPTH INCHES23-3/8
    • HEIGHT INCHES32
    • SHELF QUANTITY3
    • ADJUSTABLE SHELVESYes
    • VOLTS115 V AC/60 Hz
    • AMPS1.4
    • DOOR SWINGRHD
    • COMPRESSOR WARRANTY5 Years
    • APPLICATIONCommercial
    • PARTS/LABOR WARRANTY1 Year
    • SHELF TYPEGlass
    • LIGHTYes
    • DEFROST TYPEAutomatic
    • THERMOSTAT TYPEDial
    • ELECTRICAL SAFETYETL
    • REVERSIBLEYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!