Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Summit CM421BLBISSTB - 20" Wide Built-In Refrigerator-Freezer, Lock, Stainless Steel Door, Black

Rollover image to zoom in

Click image to enlarge

See all 45 items in product family

Summit CM421BLBISSTB - 20" Wide Built-In Refrigerator-Freezer, Lock, Stainless Steel Door, Black

Item #: WBB677881

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 798.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
20" Wide Built-In Refrigerator-Freezer, A Lock, S/S Door, Towel Bar Handle & Black Cabinet

SUMMIT CM421BLBI series features 20" wide built-in refrigerator-freezers, all with factory installed locked for secure cold storage. Sized at just under 20" wide, the CM421BLBISSTB can be used built-in or freestanding. It has a jet black cabinet with a 304 grade stainless steel wrapped door and pro towel bar handle. The top-mounted keyed lock offers convenient security for the manual defrost interior. Additional features include adjustable glass shelves, a clear crisper drawer, a top freezer compartment, and interior light. With easy-fitting dimensions, user-friendly features and an elegant look, the CM421BLBISSTB is ideal for any household or professional setting in need of a reliable refrigerator-freezer.

Documents
Documents
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDSummit Appliance
    • MANUFACTURERS PART NUMBERCM421BLBISSTB
    • CAPACITY4.1 cu.ft.
    • CAPACITY CUBIC FEET4.1
    • WIDTH INCHES20
    • DEPTH INCHES23-1/2
    • HEIGHT INCHES33-1/4
    • SHELF QUANTITY2
    • ADJUSTABLE SHELVESYes
    • VOLTS115 VAC
    • AMPS1.4
    • HERTZ60
    • HORSEPOWER1/3
    • DOOR QUANTITY2
    • COMPRESSOR WARRANTY5 Years
    • TYPEReach In
    • PACKAGE QUANTITY1
    • PARTS/LABOR WARRANTY1 Year
    • DEFROST TYPEManual
    • CAN STORAGENo
    • HANDLE TYPETowel Bar
    • DEFROSTManual
    • SHELF TYPEGlass
    • BODY FINISHBlack
    • WARRANTY12 Months Parts & Labor
    • THERMOSTAT TYPEDial
    • THERMOSTATDial

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!