Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Summit CM421BLBIFRADA - ADA Comp 20" Wide Built-In Undercounter Refrigerator-Freezer, Lock, Black

Rollover image to zoom in

Click image to enlarge

See all 108 items in product family

Summit CM421BLBIFRADA - ADA Comp 20" Wide Built-In Undercounter Refrigerator-Freezer, Lock, Black

Item #: WBB677899

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 855.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
ADA Compliant 20" Wide Built-In Undercounter Refrigerator-Freezer, Lock, Black Exterior

SUMMIT CM421BLBIADA series features 20" wide locking refrigerator-freezers, all designed for built-in use under lower ADA compliant counters. Sized at just under 20" wide, the CM421BLBIFRADA has a 32" height and can be used built-in or freestanding. It has a black cabinet and reversible door with a top-mounted keyed lock. The door includes a two-piece stainless steel door frame that can accept slide-in panels for a custom look. The manual defrost interior includes adjustable glass shelves, a clear crisper drawer and a top freezer compartment for convenient storage. This unit includes and interior light with an on/off rocker switch. With easy-fitting dimensions and user-friendly features, the CM421BLBIFRADA is ideal for any household or professional setting in need of a reliable refrigerator-freezer.

Documents

Documents are in PDF format

Product Specifications

    • BRANDSummit Appliance
    • MANUFACTURERS PART NUMBERCM421BLBIFRADA
    • CAPACITY4.1 cu.ft.
    • CAPACITY CUBIC FEET4.1
    • WIDTH INCHES20
    • DEPTH INCHES23-1/2
    • HEIGHT INCHES32
    • SHELF QUANTITY2
    • ADJUSTABLE SHELVESYes
    • VOLTS115 VAC
    • AMPS1.4
    • COMPRESSOR WARRANTY5 Years
    • PARTS/LABOR WARRANTY1 Year
    • DEFROSTManual
    • SHELF TYPEGlass
    • BODY FINISHBlack
    • DEFROST TYPEManual
    • CAN STORAGENo
    • WARRANTY12 Months Parts & Labor
    • HANDLE TYPEThin
    • THERMOSTAT TYPEDial
    • THERMOSTATDial

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!