Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Summit CM421BLDPLADA - ADA Comp 20" Wide Freestanding Refrigerator-Freezer, Black, Pro

Rollover image to zoom in

Click image to enlarge

See all 108 items in product family

Summit CM421BLDPLADA - ADA Comp 20" Wide Freestanding Refrigerator-Freezer, Black, Pro

Item #: WBB677963

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 664.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
ADA Compliant 20" Wide Freestanding Refrigerator-Freezer, Black Cabinet, Pro Towel Bar Handle

SUMMIT CM421BLADA series features 20" wide locking refrigerator-freezers, all designed to comply with ADA guidelines for lower counter height. Sized at just under 20" wide and 32" high, the CM421BLDPLADA is designed for freestanding use. It has a unique diamond plate wrapped door complete with a pro towel bar handle in polished stainless steel. The top-mounted keyed lock offers convenient security for the manual defrost interior. Additional features include adjustable glass shelves, a clear crisper drawer, a top freezer compartment, and interior light. With easy-fitting dimensions and user-friendly features, the CM421BLDPLADA is ideal for any household or professional setting in need of a reliable refrigerator-freezer.

Documents

Documents are in PDF format

Product Specifications

    • BRANDSummit Appliance
    • MANUFACTURERS PART NUMBERCM421BLDPLADA
    • CAPACITY4.1 cu.ft.
    • CAPACITY CUBIC FEET4.1
    • WIDTH INCHES19-1/2
    • DEPTH INCHES22
    • HEIGHT INCHES32
    • SHELF QUANTITY2
    • ADJUSTABLE SHELVESYes
    • VOLTS115 VAC
    • AMPS1.4
    • COMPRESSOR WARRANTY5 Years
    • PARTS/LABOR WARRANTY1 Year
    • DEFROSTManual
    • SHELF TYPEGlass
    • BODY FINISHBlack
    • DEFROST TYPEManual
    • CAN STORAGENo
    • WARRANTY12 Months Parts & Labor
    • HANDLE TYPETowel Bar
    • THERMOSTAT TYPEDial
    • THERMOSTATDial

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!