Summit CT66BCSSADA - ADA Comp Built-In Refrigerator-Freezer, Fully Wrapped S/S, Black Kickplate

Rollover image to zoom in

Click image to enlarge

See all 108 items in product family

Summit CT66BCSSADA - ADA Comp Built-In Refrigerator-Freezer, Fully Wrapped S/S, Black Kickplate

Item #: WBB677845

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,391.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
ADA Compliant Built-In Refrigerator-Freezer, Fully Wrapped S/S, Black Kickplate

SUMMIT's CT66BIADA series features built-in capable refrigerator-freezers designed to fit under lower ADA compliant counters. The CT66BCSSADA has a slim width just under 24 inches, with a 32 inch height to fit in settings that comply with ADA guidelines. Designed for built-in use, it can also function freestanding. The cabinet and door are wrapped in 304 grade stainless steel, with a black kickplate and curved towel bar handle. The CT66BCSSADA uses SUMMIT's own dual evaporator system to separately cool the freezer and fresh food sections, providing stored contents with safe and reliable conditions. Cycle defrost helps to reduce user maintenance on the refrigerator with an automatic defrost system while maintaining a zero degree freezer that keeps frozen food frozen. Additional features include interior lighting, adjustable shelves, a crisper drawer, and door storage. Conveniently sized and user friendly, the CT66BCSSADA is a perfect fit for any setting in need of an ADA compliant refrigerator-freezer.

Documents
Documents
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDSummit Appliance
    • MANUFACTURERS PART NUMBERCT66BCSSADA
    • CAPACITY5.1 cu.ft.
    • CAPACITY CUBIC FEET5.1
    • WIDTH INCHES23-3/4
    • DEPTH INCHES23-1/2
    • HEIGHT INCHES32
    • SHELF QUANTITY3
    • ADJUSTABLE SHELVESYes
    • VOLTS115 VAC
    • AMPS1.3
    • COMPRESSOR WARRANTY5 Years
    • PARTS/LABOR WARRANTY1 Year
    • DEFROSTCycle
    • SHELF TYPEGlass
    • BODY FINISHStainless Steel, CSS
    • DEFROST TYPECycle
    • CAN STORAGENo
    • WARRANTY12 Months Parts & Labor
    • HANDLE TYPETowel Bar
    • THERMOSTAT TYPEDial
    • THERMOSTATDial

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!