Summit ALB653BSSTB - ADA Comp Built-In Refrigerator-Freezer, S/S Door, TB Handle, Black

Rollover image to zoom in

Click image to enlarge

See all 108 items in product family

Summit ALB653BSSTB - ADA Comp Built-In Refrigerator-Freezer, S/S Door, TB Handle, Black

Item #: WBB678049

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,082.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
ADA Compliant Built-In Refrigerator-Freezer, S/S Door & TB Handle, Black

SUMMMIT's ALB653BSSTB is a 32 inch high refrigerator-freezer designed for built-in undercounter use. The ALB653BSSTB uses SUMMIT's own dual evaporator system to separately cool the freezer and fresh food sections. Cycle defrost helps to reduce user maintenance on the refrigerator while maintaining a zero degree freezer that keeps frozen food frozen. Designed for built-in or freestanding use, the ALB653SSTB has a slim width under 24 inches and an ADA compliant 32 inch height that fits under lower counters. This model has a black cabinet, stainless steel door, and elegant stainless steel handle with a curved towel bar design. Additional features include interior lighting, a fruit and vegetable crisper, and sturdy door storage. The ALB653BSSTB has long proven itself to have one of the best temperature performance records in the industry. With over five cubic feet of storage capacity, this model is leader in quality, reliability, and convenience.

Documents

Documents are in PDF format

Product Specifications

    • BRANDSummit Appliance
    • MANUFACTURERS PART NUMBERALB653BSSTB
    • CAPACITY5.1 cu.ft.
    • CAPACITY CUBIC FEET5.1
    • WIDTH INCHES23-3/4
    • DEPTH INCHES23-1/2
    • HEIGHT INCHES32
    • SHELF QUANTITY3
    • ADJUSTABLE SHELVESYes
    • VOLTS115 VAC
    • AMPS--
    • COMPRESSOR WARRANTY5 Years
    • PARTS/LABOR WARRANTY1 Year
    • DEFROSTCycle
    • SHELF TYPEGlass
    • BODY FINISHBlack
    • DEFROST TYPECycle
    • CAN STORAGENo
    • WARRANTY12 Months Parts & Labor
    • HANDLE TYPETowel Bar
    • THERMOSTAT TYPEDial
    • THERMOSTATDial

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!