Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Summit FF71ESTB - Energy Star Two-Door Refrigerator-Freezer, White, 18-3/4"W

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Summit FF71ESTB - Energy Star Two-Door Refrigerator-Freezer, White, 18-3/4"W

Item #: WBB1953929

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 668.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Summit FF71ESTB - Energy Star Two-Door Refrigerator-Freezer, White, 18-3/4"W

Summit's ENERGY STAR qualified collection of mid-sized refrigerator-freezers offers uniquely sized units with energy efficient performances.

Made in North America, the FF71ESTB is sized just under 19" wide, with a 46" height that meets ADA guidelines to provide accessibility to wheelchair users. It features a textured white finish and stainless steel handles in a curved towel bar style. This provides a wider space for users with arthritis or other mobility challenges to open the doors without having to grip a small opening.

Inside, the FF71ESTB utilizes frost-free operation to minimize user maintenance. Both the refrigerator and freezer include door racks for easy storage. The fresh food section also features a large crisper drawer, interior lighting, and adjustable shelves. The compact freezer includes one removable shelf.

With its ENERGY STAR performance and compact fit, the FF71ESTB is the ideal refrigerator for smaller housing units, offices, dorms, and other space-restricted kitchens. We also offer this unit with a pedestal that raises the height by 12" to put the interior in easier reach for those with mobility challenges, such as assisted living residents. See the PED12 for more information.

Features:
  • Energy Star qualified performance ensures annual savings
  • 46" height for select ADA compliant applications
  • Two-door design for convenience and efficiency in compact size
  • Towel bar handles allow an easier grip
  • Made in North America
Lock Options:
  • Single combination lock with key override
Exterior Options:
  • Alarm
  • Left hand door swing
  • Freestanding dolly with locking casters
  • Hospital grade cord with green dot plug included
  • USB temperature logger
  • Top-mounted door latch
  • Humidity sensor
  • Probe hole
  • Self closing door
  • Open door alarm
  • Power-out alarm
Documents
Documents
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDSummit Appliance
    • MANUFACTURERS PART NUMBERFF71ESTB
    • CAPACITY CUBIC FEET4.8
    • WIDTH INCHES18-3/4
    • DEPTH INCHES23
    • HEIGHT INCHES46
    • SHELF QUANTITY3
    • ADJUSTABLE SHELVESYes
    • VOLTS115 V AC/60 Hz
    • AMPS0.9
    • DOOR SWINGRHD
    • COMPRESSOR WARRANTY5 Years
    • PARTS/LABOR WARRANTY1 Year
    • US ELECTRICAL SAFETYUL
    • CANADIAN ELECTRICAL SAFETYULC
    • FAN TYPEInterior
    • FULL DOOR SHELF QUANTITY5
    • DOOR FINISHWhite
    • DEFROST TYPEFrost-Free
    • COLOR FINISHWhite
    • DEPTH WITH DOOR AT 90°40
    • CRISPER FINISHTransparent
    • HANDLE TYPETowel Bar
    • ENERGY USAGE296.0 kWh/year
    • CRISPER QUANTITY1
    • WEIGHT LBS.102
    • REFRIGERANT TYPER134a
    • LIGHTYes
    • SHELF TYPEWire
    • LOW SIDE PSI140
    • HIGH SIDE PSI260
    • BODY FINISHWhite
    • REVERSIBLE DOORFactory Reversible
    • LEVEL LEGS QUANTITY2
    • CRISPER COVER TYPEGlass
    • THERMOSTAT TYPEDial
    • VOLTAGE/FREQUENCY115 V AC/60 Hz
    • FREON OZ2.8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!