Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Summit CM411LBI7 - 20"W Built-In Undercounter Refrigerator-Freezer, White, Lock

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Summit CM411LBI7 - 20"W Built-In Undercounter Refrigerator-Freezer, White, Lock

Item #: WBB679859

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 614.00
Product Information
Warranty
Customer Review
Product Q&A
Summit 20"W Built-In Undercounterr Refrigerator-Freezer, White W/Lock

SUMMIT CM411LBI7 commercial series features 20" wide built-in refrigerator-freezers, all with factory installed locked for secure cold storage. Sized at just under 20" wide, the ETL-S listed CM411LBI7 can be used built-in or freestanding. It has an all-white exterior with a reversible door and top-mounted keyed lock. The manual defrost interior includes adjustable wire shelves, a clear crisper drawer and a top freezer compartment for convenient storage. Additional features include an interior light and hospital grade cord for added safety in busy areas. With easy-fitting dimensions and user-friendly features, the CM411LBI7 is ideal for any commercial setting in need of a reliable refrigerator-freezer.

Documents
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDSummit Appliance
    • MANUFACTURERS PART NUMBERCM411LBI7
    • CAPACITY4.1 Cu.Ft.
    • CAPACITY CUBIC FEET4.1
    • WIDTH INCHES19-15/16
    • DEPTH INCHES23-3/8
    • HEIGHT INCHES33-1/4
    • SHELF QUANTITY2
    • ADJUSTABLE SHELVESYes
    • VOLTS115 V AC/60 Hz
    • AMPS1.4
    • DOOR SWINGRHD
    • COMPRESSOR WARRANTY5 Years
    • APPLICATIONCommercial
    • PARTS/LABOR WARRANTY1 Year
    • SHELF TYPEWire
    • THERMOSTAT TYPEDial
    • ELECTRICAL SAFETYETL
    • LIGHTYes
    • REVERSIBLE DOORYes
    • DEFROST TYPEManual

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!