Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Summit FF511LBI7IFADA - 20"W Counter Height All-Refrigerator, Lock, Int. Door Frame, Two Shelves

Rollover image to zoom in

Click image to enlarge

See all 77 items in product family

Summit FF511LBI7IFADA - 20"W Counter Height All-Refrigerator, Lock, Int. Door Frame, Two Shelves

Item #: WBB679736

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 873.00
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Summit 20"W Counter Height All-Refrigerator, Lock, Integrated Door Frame, Two Shelves

SUMMIT brings quality cooling to commercial 20" spaces with FF511LBI7ADA Series of built-in undercounter all-refrigerators with full auto defrost. At 32" high, these models are designed for installation under lower ADA compliant counters. The ETL-S listed FF511LBI7IFADA features a full 4.1 cu.ft. capacity. This all-white refrigerator includes a reversible door with an easy-to-clean flat interior liner. An integrated door frame lets users mount full overlay panels for a true customized look, with a factory installed lock located at the top of the door for convenient security. Inside, this auto defrost refrigerator includes three adjustable wire shelves. A bottom crisper drawer offers added storage options. Additional features include an adjustable thermostat and a switchable interior light. At just 20" wide, the ADA compliant FF511LBI7IFADA is ideal for any space in need of reliable refrigeration and can be perfectly matched with our commercial FS407LBI7IFADA all-freezer.

Documents
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDSummit Appliance
    • MANUFACTURERS PART NUMBERFF511LBI7IFADA
    • CAPACITY4.1 cu.ft.
    • CAPACITY CUBIC FEET4.1
    • WIDTH INCHES19-1/4
    • DEPTH INCHES21-3/8
    • HEIGHT INCHES32
    • SHELF QUANTITY2
    • ADJUSTABLE SHELVESYes
    • VOLTS115 V AC/60 Hz
    • AMPS1.3
    • DOOR SWINGRHD
    • COMPRESSOR WARRANTY5 Years
    • PARTS/LABOR WARRANTY1 Year
    • SHELF TYPEWire
    • LIGHTYes
    • REVERSIBLE DOORYes
    • DEFROST TYPEAutomatic
    • THERMOSTAT TYPEDial
    • ELECTRICAL SAFETYETL

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!