Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Summit CM411LBI7SSHHADA - ADA Comp 20"W Built-In Refrigerator-Freezer, Lock, White

Rollover image to zoom in

Click image to enlarge

See all 77 items in product family

Summit CM411LBI7SSHHADA - ADA Comp 20"W Built-In Refrigerator-Freezer, Lock, White

Item #: WBB679929

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 967.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
Summit ADA Compliant 20"W Built-In Refrigerator-Freezer W/Lock, Horizontal Handle, White Cabinet

SUMMIT CM411LBI7ADA commercial series features 20" wide locking refrigerator-freezers, all designed for built-in use under lower ADA compliant counters.Sized at just under 20" wide, the ETL-S listed CM411LBI7SSHHADA has a 32" height and can be used built-in or freestanding. It has a white cabinet with a 304 grade stainless steel wrapped door and sleek horizontal handle for a modern look. A top-mounted lock offers convenient security. The manual defrost interior includes adjustable wire shelves, a clear crisper drawer and a top freezer compartment for convenient storage. Additional features include an interior light and hospital grade cord for added safety in busy areas. With easy-fitting dimensions and user-friendly features, the CM411LBI7SSHHADA is ideal for any commercial setting in need of a reliable refrigerator-freezer.

Documents
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDSummit Appliance
    • MANUFACTURERS PART NUMBERCM411LBI7SSHHADA
    • CAPACITY4.1 cu.ft.
    • CAPACITY CUBIC FEET4.1
    • WIDTH INCHES19-1/4
    • DEPTH INCHES21-3/8
    • HEIGHT INCHES32
    • SHELF QUANTITY2
    • ADJUSTABLE SHELVESYes
    • VOLTS115 V AC/60 Hz
    • AMPS1.4
    • DOOR SWINGRHD
    • COMPRESSOR WARRANTY5 Years
    • PARTS/LABOR WARRANTY1 Year
    • SHELF TYPEWire
    • LIGHTYes
    • REVERSIBLE DOORFactory Reversible
    • DEFROST TYPEManual
    • THERMOSTAT TYPEDial
    • ELECTRICAL SAFETYETL

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!