Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Summit FS407LBI7FRADA - ADA Comp 20"W Built-In Undercounter All-Freezer, Lock

Rollover image to zoom in

Click image to enlarge

See all 77 items in product family

Summit FS407LBI7FRADA - ADA Comp 20"W Built-In Undercounter All-Freezer, Lock

Item #: WBB679665

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 873.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
Summit ADA Compliant 20"W Built-In Undercounterr All-Freezer W/Lock

SUMMIT FS407LBI7ADA Series offers a quality selection of 20" wide commercial all-freezers for built-in use under ADA compliant counters. The ETL-S listed FS407LBI7FRADA is a white all-freezer with manual defrost operation and 2.8 cu.ft. capacity. Four pull-out drawers with clear fronts offer convenient storage solutions. The adjustable thermostat is located in the rear of the model and a hospital grade (green dot) cord offers additional safety in high traffic areas. A two-piece stainless steel door frame lets you slide in your own door panel to create a custom look. This model has a reversible door with a factory-installed lock, top-mounted for added convenience.Sized at 32" high and just under 20" wide, the FS407LBI7FRADA is designed to fit under lower ADA compliant counters. This unit can be used built-in or freestanding and can be perfectly paired with our auto defrost FF511LBI7FRADA all-refrigerator.

Documents
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDSummit Appliance
    • MANUFACTURERS PART NUMBERFS407LBI7FRADA
    • CAPACITY2.8 cu.ft.
    • CAPACITY CUBIC FEET2.8
    • WIDTH INCHES19-1/4
    • DEPTH INCHES21-3/8
    • HEIGHT INCHES32
    • SHELF QUANTITY--
    • ADJUSTABLE SHELVESNo
    • VOLTS115 V AC/60 Hz
    • AMPS1.6
    • DOOR SWINGRHD
    • COMPRESSOR WARRANTY5 Years
    • PARTS/LABOR WARRANTY1 Year
    • LIGHTNo
    • REVERSIBLE DOORYes
    • DEFROST TYPEManual
    • THERMOSTAT TYPEDial
    • ELECTRICAL SAFETYETL

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!