Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Summit FF521BLBI7SSHVADA - ADA Comp 20"W Built-In Undercounter All-Refrigerator, Thin Handle, Black

Rollover image to zoom in

Click image to enlarge

See all 77 items in product family

Summit FF521BLBI7SSHVADA - ADA Comp 20"W Built-In Undercounter All-Refrigerator, Thin Handle, Black

Item #: WBB679750

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 921.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
Summit ADA Compliant 20"W Built-In Undercounterr All-Refrigerator, Thin Handle, Black Cabinet

SUMMIT brings quality cooling to 20" commercial spaces with the FF521BLBI7ADA Series of built-in undercounter all-refrigerators with full auto defrost. At 32" high, these models are designed for installation under lower ADA compliant counters. The ETL-S listed FF521BLBI7SSHVADA features a full 4.1 cu.ft. capacity. It has a black cabinet and 304 grade stainless steel wrapped door complete with a sleek professional handle. A factory installed lock is located at the top of the door for convenient security. Designed for built-in use, the FF521BLBI7SSHVADA can also be used freestanding. Inside, this auto defrost refrigerator includes three adjustable glass shelves. A bottom crisper drawer offers added storage options. Additional features include an adjustable thermostat and a switchable interior light. At just 20" wide, the ADA compliant FF521BLBI7SSHVADA is ideal for any space in need of reliable refrigeration and can be perfectly matched with our FS408BLBI7SSHVADA all-freezer.

Documents
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDSummit Appliance
    • MANUFACTURERS PART NUMBERFF521BLBI7SSHVADA
    • CAPACITY4.1 cu.ft.
    • CAPACITY CUBIC FEET4.1
    • WIDTH INCHES19-1/4
    • DEPTH INCHES21-3/8
    • HEIGHT INCHES32
    • SHELF QUANTITY3
    • ADJUSTABLE SHELVESYes
    • VOLTS115 V AC/60 Hz
    • AMPS1.4
    • DOOR SWINGRHD
    • COMPRESSOR WARRANTY5 Years
    • PARTS/LABOR WARRANTY1 Year
    • SHELF TYPEGlass
    • LIGHTYes
    • REVERSIBLE DOORFactory Reversible
    • DEFROST TYPEAutomatic
    • THERMOSTAT TYPEDial
    • ELECTRICAL SAFETYETL

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!