Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Summit FF521BL7ADA - ADA Comp 20"W Counter Height All-Refrigerator, Auto Defrost, Lock, Black

Rollover image to zoom in

Click image to enlarge

See all 55 items in product family

Summit FF521BL7ADA - ADA Comp 20"W Counter Height All-Refrigerator, Auto Defrost, Lock, Black

Item #: WBB679815

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 602.00
Product Information
Warranty
Customer Review
Product Q&A
Summit ADA Compliant 20"W Counter Height All-Refrigerator, Auto Defrost W/Lock, Black Exterior

SUMMIT brings quality cooling to 20" commercial spaces with the FF521BL7ADA series of freestanding auto defrost all-refrigerators, specially sized at 32" high to comply with ADA guidelines. The ETL-S listed FF521BL7ADA features a full 4.1 cubic feet. capacity. This jet black refrigerator includes a reversible door with an easy-to-clean flat interior liner. A factory installed lock is located at the top of the door for convenient security. Inside, this auto defrost refrigerator includes three adjustable glass shelves. A bottom crisper drawer offers added storage options. Additional features include an adjustable thermostat and a switchable interior light. At just 20" wide, the ADA compliant FF521BL7ADA is ideal for any space in need of quality cooling and can be perfectly matched with our FS408BL7ADA all-freezer. This model is designed for freestanding commercial use. For a built-in version of this model, see the FF521BLBI7ADA.

Documents
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDSummit Appliance
    • MANUFACTURERS PART NUMBERFF521BL7ADA
    • CAPACITY4.1 Cu.Ft.
    • CAPACITY CUBIC FEET4.1
    • WIDTH INCHES19-1/2
    • DEPTH INCHES22
    • HEIGHT INCHES32
    • SHELF QUANTITY3
    • ADJUSTABLE SHELFYes
    • ADJUSTABLE SHELVESYes
    • VOLTS115 VAC
    • AMPS1.4
    • DOOR SWINGRHD
    • COMPRESSOR WARRANTY5 Years
    • APPLICATIONCommercial
    • APPROVALS OR CERTIFICATIONSETL
    • PARTS/LABOR WARRANTY1 Year
    • SHELF TYPEGlass
    • LIGHTYes
    • REVERSIBLE DOORYes
    • DEFROST TYPEAutomatic
    • WARRANTY12 Months Parts & Labor
    • THERMOSTAT TYPEDial
    • ELECTRICAL SAFETYETL

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!