Summit FF7SSHVADA - ADA Comp Freestanding Freestanding All-Refrigerator, S/S Door, Thin Handle,

Rollover image to zoom in

Click image to enlarge

See all 55 items in product family

Summit FF7SSHVADA - ADA Comp Freestanding Freestanding All-Refrigerator, S/S Door, Thin Handle,

Item #: WBB679455

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 921.00

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
Summit ADA Compliant Freestanding All-Refrigerator W/S/S Door, Thin Handle,

SUMMIT's FF7ADA series features commercially approved all-refrigerators with ideal dimensions that offer maximum storage capacity in a slim fit. The freestanding FF7SSHVADA is just under 24 inches wide to fit tight spaces. It has a 32 inch height to meet ADA guidelines for lower counter height. The white cabinet is fitted with a wrapped stainless steel door for modern elegance, with a sleek stainless steel handle set horizontally over the top. Inside, the FF7SSHVADA uses automatic defrost to lower user maintenance. SUMMIT's unique "hidden" evaporator is set behind the rear wall, creating a seamless interior that's easy to clean with no tricky crevices to trap food. The generous storage capacity can accommodate large trays with dimensions of 19 1/2" x 16." Adjustable shelves add storage flexibility. A rocker switch to turn the interior light on and off is located just behind the adjustable thermostat for additional convenience. User-friendly and energy efficient, the FF7SSHVADA fits well in any commercial, home, or medical setting. Match it with any frost-free SCFF55SSHVADA freezer for a complete side-by-side set.

Documents
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDSummit Appliance
    • MANUFACTURERS PART NUMBERFF7SSHVADA
    • CAPACITY5.5 Cu.Ft.
    • CAPACITY CUBIC FEET5.5
    • WIDTH INCHES23-3/4
    • DEPTH INCHES23-1/2
    • HEIGHT INCHES32
    • SHELF QUANTITY3
    • ADJUSTABLE SHELFYes
    • ADJUSTABLE SHELVESYes
    • VOLTS115 VAC
    • AMPS1.3
    • DOOR SWINGRHD
    • COMPRESSOR WARRANTY5 Years
    • APPLICATIONCommercial
    • APPROVALS OR CERTIFICATIONSUL
    • PARTS/LABOR WARRANTY1 Year
    • DEFROST TYPEAutomatic
    • ELECTRICAL SAFETYUL
    • LIGHTYes
    • SHELF TYPEGlass
    • BODY FINISHWhite
    • REVERSIBLE DOORYes
    • WARRANTY12 Months Parts & Labor
    • THERMOSTAT TYPEDial

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!