Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Summit FF7CSSADA - Built-In Undercounter All-Refrigerator, S/S Exterior, 32"H For ADA Counters

Rollover image to zoom in

Click image to enlarge

See all 77 items in product family

Summit FF7CSSADA - Built-In Undercounter All-Refrigerator, S/S Exterior, 32"H For ADA Counters

Item #: WBB679653

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,283.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
Summit Built-In Undercounterr All-Refrigerator, S/S Exterior, 32"H For ADA Counters

SUMMIT's FF7BIADA series features commercially approved all-refrigerators with ideal dimensions that offer maximum storage capacity in a slim fit. The FF7CSSADA is designed for true luxury, with a complete exterior wrapped in elegant stainless steel. The slim unit is less than 24 inches wide and can function built-in or freestanding. With a 32 inch height, the FF7CSSADA is designed to fit under lower ADA compliant counters. A curved towel bar handle in brushed stainless steel finishes the look. Inside, the FF7CSSADA uses automatic defrost to lower user maintenance. SUMMIT's unique "hidden" evaporator is set behind the rear wall, creating a seamless interior that's easy to clean. The generous storage capacity can accommodate large trays with dimensions of 19 1/2" x 16." Adjustable shelves and a reversible door add flexibility. A rocker switch to turn the interior light on and off is located just behind the adjustable thermostat for additional convenience. User-friendly and energy efficient, the FF7CSSADA fits well in any commercial, home, or medical setting. Match it with any frost-free SCFF55ADA freezer for a complete side-by-side set.

Documents
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDSummit Appliance
    • MANUFACTURERS PART NUMBERFF7CSSADA
    • CAPACITY5.5 cu.ft.
    • CAPACITY CUBIC FEET5.5
    • WIDTH INCHES23-3/4
    • DEPTH INCHES23-1/4
    • HEIGHT INCHES32
    • SHELF QUANTITY3
    • ADJUSTABLE SHELVESYes
    • VOLTS115 V AC/60 Hz
    • AMPS1.3
    • DOOR SWINGRHD
    • COMPRESSOR WARRANTY5 Years
    • PARTS/LABOR WARRANTY1 Year
    • SHELF TYPEGlass
    • LIGHTYes
    • BODY FINISH"Stainless Steel, CSS"
    • REVERSIBLE DOORFactory Reversible
    • DEFROST TYPEAutomatic
    • THERMOSTAT TYPEDial
    • ELECTRICAL SAFETYUL

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!