Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Summit CT663BBIADA - ADA Compliant Built-In Undercounter Refrigerator-Freezer, 5.1 Cu. Ft, 24"W

Rollover image to zoom in

Click image to enlarge

See all 33 items in product family

Summit CT663BBIADA - ADA Compliant Built-In Undercounter Refrigerator-Freezer, 5.1 Cu. Ft, 24"W

Item #: WBB1962012

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 915.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Summit CT663BBIADA - ADA Compliant Built-In Undercounter Refrigerator-Freezer, 5.1 Cu. Ft, 24"W

Summit brings quality and value under the counter with the industry's largest collection of ADA compliant built-in refrigeration. The CT663BBIADA Series features residential refrigerator-freezers made in Europe and designed for reliable cold storage under lower ADA counters.

Sized with a 24" footprint, the CT663BBIADA refrigerator-freezer offers a generous 5.1 cu. ft. storage capacity, larger than many units in this size class. The 32" height and front-breathing design makes it ideal for installation under lower counters complying with ADA guidelines for height restriction. The fully finished cabinet also enables freestanding use. This unit comes in a black exterior finish with a user-reversible door. A stainless steel handle is included.

Inside, the CT663BBIADA features a dual evaporator to allow separated cooling of the fresh and frozen food sections. The refrigerated compartment utilizes low maintenance automatic defrost, while the interior freezer compartment is manual defrost to achieve lower storage temperatures ideal for ice cream and other frozen food. The deluxe interior includes adjustable glass shelves for spill-proof storage and easier cleaning, as well as a scalloped wine shelf to hold wine and champagne bottles safely in place. Door racks offer additional convenience for tall bottles and condiments and a clear crisper drawer ensures your produce is stored under the ideal conditions. These models include automatic interior lighting and an adjustable dial thermostat.

With its ideal dimensions and user-friendly features, the CT663BBIADA is the perfect refrigerator-freezer for any ADA compliant setting in need of versatile storage under the counter.

Features:
  • 32" height for use under lower ADA compliant counters
  • Flexible design allows built-in or freestanding use in 24" spaces
  • Deluxe interior with glass shelves, door storage, and a scalloped wine shelf
  • Improved temperature performance with our unique dual evaporator cooling
  • Zero degree freezer compartment
Lock Options:
  • AC Keypad
  • Battery Powered Keypad
Interior Options:
  • Stainless Steel Shelves
  • Internal Fan
  • Fan With Gel Packs
  • Factory Installed Probe Hole
Exterior Options:
  • High/Low Temperature Warning Alarm
  • Left Hand Door Swing
  • Casters
  • Dolly
  • Casters
  • Self Closing Door
  • Hospital Grade Cord With Green Dot Plug
  • Kick plate
  • SO-17025 calibrated thermometer
  • Solar Powered Thermometer
  • DL1 Temperature Logger
  • Latch
  • Humidity Sensor
  • Agion Cabinet
  • Probe Hole
  • Hinges
  • Legs
  • Leg Shield
  • Open Door Alarm
  • Stacking Rack
Documents
Documents
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDSummit Appliance
    • MANUFACTURERS PART NUMBERCT663BBIADA
    • CAPACITY CUBIC FEET5.1
    • WIDTH INCHES23-5/8
    • DEPTH INCHES23-1/2
    • HEIGHT INCHES32
    • SHELF QUANTITY2
    • ADJUSTABLE SHELVESYes
    • VOLTS115 V AC/60 Hz
    • AMPS1.3
    • DOOR SWINGRHD
    • COMPRESSOR WARRANTY5 Years
    • APPLICATIONResidential
    • APPROVALS OR CERTIFICATIONSUL, ULC
    • PARTS/LABOR WARRANTY1 Year
    • INTERIOR HEIGHT 118
    • INTERIOR HEIGHT 25-1/4
    • FAN TYPEExterior
    • FULL DOOR SHELF QUANTITY3
    • DOOR FINISHBlack
    • DEFROST TYPECycle
    • INTERIOR WIDTH 121
    • INTERIOR DEPTH 211-1/2
    • INTERIOR DEPTH 118
    • CRISPER FINISHTransparent
    • CABINET FINISHStainless Steel
    • WINE BOTTLE HOLDERYes
    • ENERGY USAGE365.0 kWh/year
    • CRISPER QUANTITY1
    • INTERIOR WIDTH 219
    • REFRIGERANT TYPER134a
    • LIGHTYes
    • SHELF TYPEGlass
    • BODY FINISHStainless Steel
    • REVERSIBLE DOORYes
    • LEVEL LEGS QUANTITY4
    • CRISPER COVER TYPEGlass
    • THERMOSTAT TYPEDial
    • FREON OZ2.33

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!