Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Summit CM411LSSHV Counter Height Refrigerator-Freezer W/Lock 4.1 Cu. Ft. White/Stainless Steel

Rollover image to zoom in

Click image to enlarge

See all 187 items in product family

Summit CM411LSSHV Counter Height Refrigerator-Freezer W/Lock 4.1 Cu. Ft. White/Stainless Steel

Item #: WBB678055

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 589.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
20" Wide Counter Height Refrigerator-Freezer, A Lock, Stainless Steel Door, Thin Handle & White Cabinet

SUMMIT CM411L series features 20" wide counter height refrigerator-freezers, all with factory installed locked for secure cold storage. Sized at just under 20" wide, the CM411LSSHV is designed for freestanding use. It has a white cabinet with a 304 grade stainless steel wrapped door and sleek pro handle for a modern look. A top-mounted lock offers convenient security. The manual defrost interior includes adjustable wire shelves, a clear crisper drawer and a top freezer compartment for convenient storage. This unit includes and interior light with an on/off rocker switch. With easy-fitting dimensions and user-friendly features, the CM411LSSHV is ideal for any household or professional setting in need of a reliable refrigerator-freezer.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDSummit Appliance
    • MANUFACTURERS PART NUMBERCM411LSSHV
    • DESCRIPTIONCutting Top Prep Table w/ Drawers
    • CAPACITY CUBIC FEET4.1
    • WIDTH INCHES19-3/8
    • DEPTH INCHES22
    • HEIGHT INCHES33-1/4
    • COMPARTMENT WIDTH INCHES44
    • COMPARTMENT DEPTH INCHES19
    • COMPARTMENT HEIGHT INCHES23
    • SHELF QUANTITY2
    • ADJUSTABLE SHELVESYes
    • VOLTAGE115
    • VOLTS115
    • AMPS1.4
    • HERTZ60
    • HORSEPOWER1/4
    • COMPRESSOR WARRANTY5 Years
    • CONSTRUCTIONSteel
    • PARTS/LABOR WARRANTY1 Year
    • DOOR FINISH"Stainless Steel, 304 Grade"
    • DEFROST TYPEManual
    • HANDLE TYPEThin
    • DRAWER QUANTITY2
    • SHELF TYPEWire
    • BODY FINISHWhite
    • THERMOSTAT TYPEDial

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!