Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Summit FF511LBIADA ADA Comp Built in Undercounter Refrigerator 4.1 Cu. Ft. White
See all 134 items in product family

Summit FF511LBIADA ADA Comp Built in Undercounter Refrigerator 4.1 Cu. Ft. White

Item #: WBB677844

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 627.00
Product Information
Warranty
Customer Review
Product Q&A
ADA Compliant 20" Wide Built-In Undercounter All-Refrigerator, Auto Defrost, White Finish

SUMMIT brings quality cooling to 20" spaces with FF511LBIADA Series of built-in undercounter all-refrigerators with full auto defrost. At 32" high, these models are designed for installation under lower ADA compliant counters. The FF511LBIADA features a full 4.1 Cu. Ft.. capacity. This all-white refrigerator includes a reversible door with an easy-to-clean flat interior liner. A factory installed lock is located at the top of the door for convenient security. This model is designed for built-in installation but can also be used freestanding. Inside, this auto defrost refrigerator includes three adjustable wire shelves. A bottom crisper drawer offers added storage options. Additional features include an adjustable thermostat and a switchable interior light. At just 20" wide, the ADA compliant FF511LBIADA is ideal for any space in need of reliable refrigeration and can be perfectly matched with our FS407LBIADA all-freezer.

Documents
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDSummit Appliance
    • MANUFACTURERS PART NUMBERFF511LBIADA
    • CAPACITY CUBIC FEET4.1
    • WIDTH INCHES20
    • DEPTH INCHES23-3/8
    • HEIGHT INCHES32
    • SHELF QUANTITY3
    • ADJUSTABLE SHELVESYes
    • VOLTAGE115
    • VOLTS115
    • AMPS1.4
    • HERTZ60
    • HORSEPOWER1/2
    • DOOR QUANTITY1
    • COMPRESSOR WARRANTY5 Years
    • APPLICATIONCommercial
    • PACKAGE QUANTITY1
    • PARTS/LABOR WARRANTY1 Year
    • DOOR FINISHWhite
    • DEFROST TYPEAutomatic
    • HANDLE TYPEClassic Handle
    • DRAWER QUANTITY4
    • SHELF TYPEWire
    • BODY FINISHWhite
    • THERMOSTAT TYPEDial

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Summit FF511LBIADA Fridge.

Your review: This is fridge is small enough to fit in a room that has limited space. It works well and is ADA Compliant.

Pros: keeps medication at appropriate temp.

Cons: Needs more shelves.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!