Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Summit FF521BLBIFRADA ADA Comp Built in Undercounter Refrigerator 4.1 Cu. Ft. Black
See all 134 items in product family

Summit FF521BLBIFRADA ADA Comp Built in Undercounter Refrigerator 4.1 Cu. Ft. Black

Item #: WBB677860

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 799.00

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
ADA Compliant 20" Wide Built-In Undercounter All-Refrigerator, Black, Glass Shelves

SUMMIT brings quality cooling to 20" spaces with FF521BLBIADA Series of built-in undercounter all-refrigerators with full auto defrost. At 32" high, these models are designed for installation under lower ADA compliant counters. The FF521BLBIFRADA features a full 4.1 Cu. Ft.. capacity. This jet black refrigerator includes a reversible door with an easy-to-clean flat interior liner. A two-piece stainless steel door frame lets you easily slide in custom panels over the front, allowing you to get a look that matches other cabinetry. A factory installed lock is located at the top of the door for convenient security. Inside, this auto defrost refrigerator includes three adjustable glass shelves. A bottom crisper drawer offers added storage options. Additional features include an adjustable thermostat and a switchable interior light. At just 20" wide, the ADA compliant FF521BLBIFRADA is ideal for any space in need of reliable refrigeration and can be perfectly matched with our FS408BLBIFRADA all-freezer.

Documents

Documents are in PDF format

Product Specifications

    • BRANDSummit Appliance
    • MANUFACTURERS PART NUMBERFF521BLBIFRADA
    • DESCRIPTIONUndercounter Refrigerator
    • CAPACITY CUBIC FEET4.1
    • WIDTH INCHES20
    • DEPTH INCHES23-3/8
    • HEIGHT INCHES32
    • SHELF QUANTITY3
    • ADJUSTABLE SHELVESYes
    • VOLTAGE115
    • VOLTS115
    • AMPS1.4
    • HERTZ60
    • HORSEPOWER1/2
    • DOOR QUANTITY3
    • COMPRESSOR WARRANTY5 Years
    • APPLICATIONCommercial
    • PACKAGE QUANTITY1
    • PARTS/LABOR WARRANTY1 Year
    • DOOR FINISHBlack
    • DEFROST TYPEAutomatic
    • HANDLE TYPEThin
    • SHELF TYPEGlass
    • BODY FINISHBlack
    • THERMOSTAT TYPEDial

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!