Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Summit FF521BLDPLADA ADA Comp Counter Height Refrigerator 4.1 Cu. Ft. Black/Diamond Plate

Rollover image to zoom in

Click image to enlarge

See all 187 items in product family

Summit FF521BLDPLADA ADA Comp Counter Height Refrigerator 4.1 Cu. Ft. Black/Diamond Plate

Item #: WBB677901

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 664.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
ADA Compliant 20" Wide Counter Height All-Refrigerator, Auto Defrost, Diamond Plate Door, Black

SUMMIT brings quality cooling to 20" spaces with FF521BLADA series of freestanding auto defrost all-refrigerators, specially sized at 32" high to comply with ADA guidelines. The FF521BLDPLADA features a full 4.1 Cu. Ft.. capacity. It has a black cabinet with a textured diamond plate wrapped door. A factory installed lock is located at the top of the door for convenient security and a polished stainless steel towel bar handle completes the modern look. Inside, this auto defrost refrigerator includes three adjustable glass shelves. A bottom crisper drawer offers added storage options. Additional features include an adjustable thermostat and a switchable interior light. At just 20" wide, the ADA compliant FF521BLDPLADA is ideal for any space in need of quality cooling and can be perfectly matched with our FS408BLDPLADA all-freezer. This model is designed for freestanding household use. For a built-in version of this model, see the FF521BLBIADA.

Documents
Documents
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDSummit Appliance
    • MANUFACTURERS PART NUMBERFF521BLDPLADA
    • DESCRIPTIONCutting Top Prep Table w/ Drawers
    • CAPACITY CUBIC FEET4.1
    • WIDTH INCHES19-3/8
    • DEPTH INCHES22
    • HEIGHT INCHES32
    • COMPARTMENT WIDTH INCHES44
    • COMPARTMENT DEPTH INCHES19
    • COMPARTMENT HEIGHT INCHES23
    • SHELF QUANTITY3
    • ADJUSTABLE SHELVESYes
    • VOLTAGE115
    • VOLTS115
    • AMPS1.4
    • HERTZ60
    • HORSEPOWER1/4
    • DOOR QUANTITY1
    • COMPRESSOR WARRANTY5 Years
    • CONSTRUCTIONSteel
    • PARTS/LABOR WARRANTY1 Year
    • DOOR FINISHBlack
    • DEFROST TYPEAutomatic
    • HANDLE TYPETowel Bar Handle
    • DRAWER QUANTITY2
    • SHELF TYPEGlass
    • BODY FINISHBlack
    • THERMOSTAT TYPEDial

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!