Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Summit FF511LSSHVADA ADA Comp Counter Height All Refrigerator 4.1 Cu. Ft. White/Stainless Steel

Rollover image to zoom in

Click image to enlarge

See all 187 items in product family

Summit FF511LSSHVADA ADA Comp Counter Height All Refrigerator 4.1 Cu. Ft. White/Stainless Steel

Item #: WBB678041

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 651.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
ADA Compliant 20" Wide Counter Height All-Refrigerator, Auto Defrost, Stainless Steel Door, Thin Handle, White

SUMMIT brings quality cooling to 20" spaces with FF511LADA series of freestanding auto defrost all-refrigerators, specially sized at 32" high to comply with ADA guidelines. The FF511LSSHVADA features a full 4.1 Cu. Ft.. capacity. It has a white cabinet and 304 grade stainless steel wrapped door, with a sleek handle in a thin 14 mm diameter. A factory installed lock is located at the top of the door for convenient security. Inside, this auto defrost refrigerator includes three adjustable wire shelves. A bottom crisper drawer offers added storage options. Additional features include an adjustable thermostat and a switchable interior light. At just 20" wide, the ADA compliant FF511LSSHVADA is ideal for any space in need of quality cooling and can be perfectly matched with our FS407LSSHVADA all-freezer. This model is designed for freestanding household use. For a built-in version of this model, see the FF511LBISSHVADA.

Documents
Documents
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDSummit Appliance
    • MANUFACTURERS PART NUMBERFF511LSSHVADA
    • DESCRIPTIONDeli/Pizza Prep Table
    • CAPACITY CUBIC FEET4.1
    • WIDTH INCHES19-3/8
    • DEPTH INCHES22
    • HEIGHT INCHES32
    • COMPARTMENT WIDTH INCHES26
    • COMPARTMENT DEPTH INCHES28
    • COMPARTMENT HEIGHT INCHES24
    • SHELF QUANTITY3
    • ADJUSTABLE SHELVESYes
    • VOLTAGE115
    • VOLTS115
    • AMPS1.4
    • HERTZ60
    • HORSEPOWER1/4
    • COMPRESSOR WARRANTY5 Years
    • CONSTRUCTIONSteel
    • PARTS/LABOR WARRANTY1 Year
    • DEFROST TYPEAutomatic
    • HANDLE TYPEThin
    • SHELF TYPEWire
    • BODY FINISHWhite
    • THERMOSTAT TYPEDial

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!