discount codeFree shipping over 300

Applied at checkout

+

Summit CM411LADA ADA Comp Counter Height Refrigerator-Freezer w/Lock 4.1 Cu. Ft. White

Summit CM411LADA ADA Comp Counter Height Refrigerator-Freezer w/Lock 4.1 Cu. Ft. White

Item #: WBB677974

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $526.00

$87.67 / month suggested monthly payments with 6 mo. special financing on the purchase of $526.00 or save 3% on purchase.

Quantity

Popular item in this category

Customers Also Viewed

ADA Compliant 20" Wide Counter Height Refrigerator-Freezer, A Lock, White Exterior

SUMMIT CM411LADA series features 20" wide locking refrigerator-freezers, all designed to comply with ADA guidelines for lower counter height. Sized at just under 20" wide, the CM411LADA is designed for freestanding use. It has an all-white exterior with a reversible door and top-mounted keyed lock. The manual defrost interior includes adjustable wire shelves, a clear crisper drawer and a top freezer compartment for convenient storage. This unit includes and interior light with an on/off rocker switch. With easy-fitting dimensions and user-friendly features, the CM411LADA is ideal for any household or professional setting in need of a reliable refrigerator-freezer.

Product Specifications

  • BRANDSummit Appliance
  • MANUFACTURER PART NUMBERCM411LADA
  • DESCRIPTIONDeli/Pizza Prep Table w/ Drawers
  • CAPACITY CUBIC FEET4.1
  • WIDTH INCHES19-3/8
  • DEPTH INCHES22
  • HEIGHT INCHES32
  • COMPARTMENT WIDTH INCHES48
  • COMPARTMENT DEPTH INCHES28
  • COMPARTMENT HEIGHT INCHES24
  • SHELF QUANTITY2
  • ADJUSTABLE SHELVESYes
  • VOLTAGE115
  • AMPS1.4
  • HERTZ60
  • HORSEPOWER1/4
  • DOOR QUANTITY3
  • COMPRESSOR WARRANTY5 Years
  • CONSTRUCTIONSteel
  • PARTS/LABOR WARRANTY1 Year
  • BODY FINISHWhite
  • THERMOSTAT TYPEDial
  • DRAWER QUANTITY4
  • HANDLE TYPEClassic Handle
  • DEFROST TYPEManual
  • SHELF TYPEWire
  • DOOR FINISHWhite
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Summit CM411LADA ADA Comp Counter Height Refrigerator-Freezer w/Lock 4.1 Cu. Ft. White

Summit CM411LADA ADA Comp Counter Height Refrigerator-Freezer w/Lock 4.1 Cu. Ft. White

Item #: WBB677974

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Summit CM411LADA ADA Comp Counter Height Refrigerator-Freezer w/Lock 4.1 Cu. Ft. White
    Summit CM411LADA ADA Comp Counter Height Refrigerator-Freezer w/Lock 4.1 Cu. Ft. White

    Be the first to know about our special deals and events!

    Top