Summit FF6BIADA ADA Comp Built in Undercounter Refrigerator 5.5 Cu. Ft. White
See all 134 items in product family

Summit FF6BIADA ADA Comp Built in Undercounter Refrigerator 5.5 Cu. Ft. White

Item #: WBB677895

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 768.00
Product Information
Warranty
Customer Review
Product Q&A
ADA Compliant Built-In Undercounter All-Refrigerator, Auto Defrost & Deluxe Interior, Glass Shelves

Summit's FF6BIADA series features trusted all-refrigerators sized to fit under lower ADA compliant counters and in tight 24 inch spaces. Automatic defrost saves on time and maintenance, while Summit's unique design simplifies clean-up. We use a "hidden" evaporator set behind the rear wall to create a seamless interior. This allows you to wipe down the back without having to get between crevices or touch any machinery. It also maximizes interior space, giving the FF6BIADA one of the widest and deepest shelves in the industry. At 32 inches high, this unit is designed for built-in installation under ADA compliant counters. The FF6BIADA can also be used freestanding and has a slim width under 24 inches for easy placement in any tight spot. This model is similar to our popular FF7 series of all-refrigerators, but includes a European-designed luxury interior with a crisper and door shelves that offer more storage options. User friendly and energy efficient, the FF6BIADA series includes a variety of models to fit commercial, household, and medical needs.

Documents
Documents
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDSummit Appliance
    • MANUFACTURERS PART NUMBERFF6BIADA
    • DESCRIPTIONWorktop Refrigerator w/ Drawers
    • SERIESWTRD
    • CAPACITY CUBIC FEET5.5
    • WIDTH INCHES23-3/4
    • DEPTH INCHES23-1/2
    • HEIGHT INCHES32
    • COMPARTMENT WIDTH INCHES74
    • COMPARTMENT DEPTH INCHES28
    • COMPARTMENT HEIGHT INCHES24
    • SHELF QUANTITY3
    • ADJUSTABLE SHELVESYes
    • VOLTAGE115
    • VOLTS115
    • AMPS1.3
    • HORSEPOWER1/3
    • DOOR QUANTITY1
    • COMPRESSOR WARRANTY5 Years
    • CONSTRUCTIONSteel
    • APPLICATIONCommercial
    • PARTS/LABOR WARRANTY1 Year
    • DOOR FINISHWhite
    • DEFROST TYPEAutomatic
    • HANDLE TYPEClassic Handle
    • WEIGHT LBS.486
    • DRAWER QUANTITY4
    • SHELF TYPEGlass
    • BODY FINISHWhite
    • THERMOSTAT TYPEDial

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!