Summit AL752BBISSHH ADA Comp Built in Undercounter Refrigerator 5.5 Cu. Ft. Black
See all 134 items in product family

Summit AL752BBISSHH ADA Comp Built in Undercounter Refrigerator 5.5 Cu. Ft. Black

Item #: WBB677835

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,091.00

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
ADA Compliant Built-In Undercounter All-Refrigerator, Auto Defrost, Black Cabinet

Summit's AL750BI series features built-in capable all-refrigerators designed to fit under lower ADA compliant counters. The AL752BBISSHH is conveniently sized at 32 inches high and under 24 inches wide to fit into tight spaces. It can be built into cabinetry or used freestanding, with a fully finished jet black cabinet. The stainless steel door adds easy-to-clean convenience, with a stainless steel handle set horizontally to finish the elegant front. Inside, the AL752BBISSHH uses automatic defrost to lower user maintenance. Summit's unique "hidden" evaporator is set behind the rear wall to create a seamless interior. The generous storage capacity and flat door liner can accommodate large trays with dimensions of 19 1/2" x 16." A rocker switch to turn the interior light on and off is located just behind the adjustable thermostat for additional convenience. User-friendly and energy efficient, the AL752BBISSHH fits well in any setting. Match it with a frost-free SCFF55SSBHHADA freezer for a complete side-by-side set.

Documents
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDSummit Appliance
    • MANUFACTURERS PART NUMBERAL752BBISSHH
    • CAPACITY CUBIC FEET5.5
    • WIDTH INCHES23-5/8
    • DEPTH INCHES23-1/2
    • HEIGHT INCHES32
    • SHELF QUANTITY3
    • ADJUSTABLE SHELVESYes
    • VOLTAGE115
    • VOLTS115
    • AMPS1.3
    • HERTZ60
    • COMPRESSOR WARRANTY5 Years
    • APPLICATIONCommercial
    • PARTS/LABOR WARRANTY1 Year
    • SHELF TYPEGlass
    • DEFROST TYPEAutomatic
    • COLOR FINISHBlack
    • THERMOSTAT TYPEDial

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!