Summit ALB751LIF ADA Comp Built in Undercounter Refrigerator 5.5 Cu. Ft. White
See all 134 items in product family

Summit ALB751LIF ADA Comp Built in Undercounter Refrigerator 5.5 Cu. Ft. White

Item #: WBB677902

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,007.00
Product Information
Warranty
Customer Review
Product Q&A
ADA Compliant Built-In Undercounter All-Refrigerator, Auto Defrost, White Exterior, Lock

Summit's ALB751 series features built-in capable all-refrigerators designed to fit under lower ADA compliant counters. The ALB753LBLIF is conveniently sized under 24 inches wide to fit into tight spaces. It can be built into cabinetry or used freestanding, with a reversible door allowing flexible placement and a front lock for added security. The 32 inch height fits under ADA compliant counters for use in assisted living facilities or other public institutions adhering to ADA guidelines. This jet black unit's front can be customized to match its setting by mounting an overlay panel over the door. This allows the ALB753LBLIF to seamlessly blend into other cabinetry. Users must provide their own handle. Inside, the ALB753LBLIF uses automatic defrost to lower user maintenance. Summit's unique "hidden" evaporator is set behind the rear wall, creating a seamless interior that's easy to clean. The generous storage capacity and flat door liner can accommodate large trays with dimensions of 19 1/2" x 16." A rocker switch to turn the interior light on and off is located just behind the adjustable thermostat for additional convenience. User-friendly and energy efficient, the ALB753LBLIF fits well in any setting. Match it with a frost-free SCFF55LBLIFADA freezer for a complete side-by-side set.

Documents
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDSummit Appliance
    • MANUFACTURERS PART NUMBERALB751LIF
    • DESCRIPTIONStandard Top Prep Table w/ Drawers
    • SERIESElite Series
    • CAPACITY CUBIC FEET5.5
    • WIDTH INCHES23-3/4
    • DEPTH INCHES23-1/2
    • HEIGHT INCHES32
    • COMPARTMENT WIDTH INCHES68
    • COMPARTMENT DEPTH INCHES19
    • COMPARTMENT HEIGHT INCHES23
    • SHELF QUANTITY3
    • ADJUSTABLE SHELVESYes
    • VOLTAGE115
    • VOLTS115
    • AMPS1.3
    • HERTZ60
    • HORSEPOWER1/3
    • DOOR QUANTITY1
    • COMPRESSOR WARRANTY5 Years
    • CONSTRUCTIONSteel
    • APPLICATIONCommercial
    • PARTS/LABOR WARRANTY1 Year
    • DEFROST TYPEAutomatic
    • HANDLE TYPENo
    • WEIGHT LBS.214
    • DRAWER QUANTITY6
    • SHELF TYPEGlass
    • BODY FINISHWhite
    • STANDARD PANS 4" DEEP(9) 1/6 Size & (3) 1/9 Size
    • THERMOSTAT TYPEDial

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!