discount codeFree shipping over 300

Applied at checkout

+

Summit CT66JBIFR Built In Undercounter Refrigerator-Freezer 5.1 Cu. Ft. White

Summit CT66JBIFR Built In Undercounter Refrigerator-Freezer 5.1 Cu. Ft. White

Item #: WBB1665468

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,770.00 up to 51% OFF

Price: $873.00

Quantity

Popular item in this category

Summit CT66JBIIF Built In Undercounter Refrigerator-Freezer 5.1 Cu. Ft. White

Usually ships in 6 to 9 days

Not Yet Rated

$873.00

Customers Also Viewed

Summit CT66JBIFR - Refrigerator-Freezer, Built-In Undercounter, Cycle Defrost, White, Custom Panels

Features:
  • Summit's CT66JBI series features quality undercounter refrigerator-freezers with exclusive technology for the best in cold storage conditions
  • The CT66JBIFR uses Summit's own dual evaporator system to separately cool the freezer and fresh food sections
  • Cycle defrost helps to reduce user maintenance on the refrigerator while maintaining a zero degree freezer that keeps frozen food frozen
  • Designed for built-in use, the CT66BIFR can also function freestanding in any tight 24 inch space
  • It has a classic white cabinet with a two-piece stainless steel door frame
  • Slide a panel into this frame to match the unit to other cabinetry (panel size: 28 1/16" H x 23 1/16" W)
  • A stainless steel handle is included for added style with reversible convenience
  • The deluxe interior is perfectly featured for easy storage
  • Door racks, adjustable shelves, and a clear crisper provide flexible options for organizing contents
  • Interior lighting and an adjustable thermostat are included
  • The CT66J has long proven itself to have one of the best temperature performance records in the industry
  • With over 5 cubic feet of storage capacity, the CT66JBIFR is leader in quality, reliability, and convenience

Product Specifications

  • BRANDSummit Appliance
  • MANUFACTURER PART NUMBERCT66JBIFR
  • CAPACITY CUBIC FEET5.1
  • WIDTH INCHES23-5/8
  • DEPTH INCHES23-1/2
  • HEIGHT INCHES33-1/4
  • SHELF QUANTITY3
  • ADJUSTABLE SHELVESYes
  • VOLTAGE115 V AC/60 Hz
  • AMPS1.3
  • DOOR SWINGRHD
  • COMPRESSOR WARRANTY5 Years
  • TYPERefrigerator/Freezer
  • APPROVALS OR CERTIFICATIONSUL
  • PARTS/LABOR WARRANTY1 Year
  • INTERIOR HEIGHT FREEZER INCHES5
  • INTERIOR HEIGHT REFRIGERATOR INCHES19-1/2
  • INTERIOR DEPTH FREEZER INCHES11-1/2
  • INTERIOR DEPTH REFRIGERATOR INCHES17
  • CRISPER QUANTITY1
  • REFRIGERANT TYPER134a
  • FAN TYPEExterior
  • THERMOSTAT TYPEDial
  • INTERIOR WIDTH FREEZER INCHES20-1/2
  • LIGHTYes
  • INTERIOR WIDTH REFRIGERATOR INCHES20-1/2
  • HANDLE TYPEThin
  • REFRIGERATOR DOOR SHELF QUANTITY3
  • WEIGHT LBS.NA
  • HEIGHT ADJUSTABLEYes
  • DEFROST TYPECycle
  • SHELF TYPEGlass
  • CRISPER COVER TYPEGlass
  • ENERGY USAGE434.0 kWh/year
  • REVERISBLE DOORYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Summit CT66JBIFR Built In Undercounter Refrigerator-Freezer 5.1 Cu. Ft. White

Summit CT66JBIFR Built In Undercounter Refrigerator-Freezer 5.1 Cu. Ft. White

Item #: WBB1665468

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Summit CT66JBIFR Built In Undercounter Refrigerator-Freezer 5.1 Cu. Ft. White
    Summit CT66JBIFR Built In Undercounter Refrigerator-Freezer 5.1 Cu. Ft. White

    Be the first to know about our special deals and events!

    Top