discount codeFree shipping over 300

Applied at checkout

+

Summit CT66JBIFRADA ADA Comp Built In Undercounter Refrigerator-Freezer 5.1 Cu. Ft. White

Summit CT66JBIFRADA ADA Comp Built In Undercounter Refrigerator-Freezer 5.1 Cu. Ft. White

Item #: WBB1665440

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2,045.00 up to 50% OFF

Price: $1,026.00

Quantity

Popular item in this category

Customers Also Viewed

Summit CT66JBIFRADA - Undercounter Refrigerator-Freezer, ADA Compliant Built-In, White, Custom Panel

Features:
  • Summit's CT66JBIADA series features built-in capable refrigerator-freezers designed to fit under lower ADA compliant counters
  • The CT66JBIFRADA has a slim width just under 24", with a 32" height to fit in settings that comply with ADA guidelines
  • Designed for built-in use, it can also function freestanding
  • The white exterior includes a reversible door with a two-piece stainless steel frame that accepts slide-in custom panels
  • A professional handle is included
  • The CT66JBIFRADA uses Summit's own dual evaporator system to separately cool the freezer and fresh food sections, providing stored contents with safe and reliable conditions
  • Cycle defrost helps to reduce user maintenance on the refrigerator with an automatic defrost system while maintaining a zero degree freezer that keeps frozen food frozen
  • Additional features include interior lighting, adjustable shelves, a crisper drawer, and door storage
  • Conveniently sized and user friendly, the CT66JBIFRADA is a perfect fit for any setting in need of an ADA compliant refrigerator-freezer

Product Specifications

  • BRANDSummit Appliance
  • MANUFACTURER PART NUMBERCT66JBIFRADA
  • CAPACITY CUBIC FEET5.1
  • WIDTH INCHES23-5/8
  • DEPTH INCHES23-1/2
  • HEIGHT INCHES32
  • SHELF QUANTITY3
  • ADJUSTABLE SHELVESYes
  • VOLTAGE115 V AC/60 Hz
  • AMPS1.3
  • DOOR SWINGRHD
  • COMPRESSOR WARRANTY5 Years
  • TYPERefrigerator/Freezer
  • APPROVALS OR CERTIFICATIONSUL
  • PARTS/LABOR WARRANTY1 Year
  • INTERIOR HEIGHT FREEZER INCHES5
  • INTERIOR HEIGHT REFRIGERATOR INCHES19-1/2
  • INTERIOR DEPTH FREEZER INCHES11-1/2
  • INTERIOR DEPTH REFRIGERATOR INCHES17
  • CRISPER QUANTITY1
  • REFRIGERANT TYPER134a
  • FAN TYPEExterior
  • THERMOSTAT TYPEDial
  • INTERIOR WIDTH FREEZER INCHES20-1/2
  • INTERIOR WIDTH REFRIGERATOR INCHES20-1/2
  • LIGHTYes
  • HANDLE TYPEThin
  • REFRIGERATOR DOOR SHELF QUANTITY3
  • WEIGHT LBS.NA
  • DEFROST TYPECycle
  • SHELF TYPEGlass
  • CRISPER COVER TYPEGlass
  • ENERGY USAGE434.0 kWh/year
  • REVERISBLE DOORYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Summit CT66JBIFRADA ADA Comp Built In Undercounter Refrigerator-Freezer 5.1 Cu. Ft. White

Summit CT66JBIFRADA ADA Comp Built In Undercounter Refrigerator-Freezer 5.1 Cu. Ft. White

Item #: WBB1665440

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Summit CT66JBIFRADA ADA Comp Built In Undercounter Refrigerator-Freezer 5.1 Cu. Ft. White
    Summit CT66JBIFRADA ADA Comp Built In Undercounter Refrigerator-Freezer 5.1 Cu. Ft. White

    Be the first to know about our special deals and events!

    Top