Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Summit CT66JBISSHV Built In Undercounter Refrigerator-Freezer 5.1 Cu. Ft. White/Stainless Steel

Rollover image to zoom in

Click image to enlarge

See all 321 items in product family

Summit CT66JBISSHV Built In Undercounter Refrigerator-Freezer 5.1 Cu. Ft. White/Stainless Steel

Item #: WBB1665423

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,850.00 Save up to 50%
Price: $ 918.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Summit CT66JBISSHV - Refrigerator-Freezer, Built-In Undercounter, White, Stainless Steel Door

Features:
  • Summit's CT66JBI series features quality undercounter refrigerator-freezers with exclusive technology for the best in cold storage conditions
  • The CT66JBISSHV uses Summit's own dual evaporator system to separately cool the freezer and fresh food sections
  • Cycle defrost helps to reduce user maintenance on the refrigerator while maintaining a zero degree freezer that keeps frozen food frozen
  • This unit is designed for built-in use but can also function freestanding in any 24 inch space
  • The classic white cabinet is fitted with a fully wrapped stainless steel door
  • A sleek stainless steel handle finishes the look with modern elegance
  • Interior features include a clear bottom crisper for produce storage, adjustable shelves, and door racks
  • An automatic light and adjustable thermostat are standard
  • The CT66J has long proven itself to have one of the best temperature performance records in the industry
  • With over 5 cubic feet of storage capacity, the CT66JBISSHV is leader in quality, reliability, and convenience
Documents
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDSummit Appliance
    • MANUFACTURERS PART NUMBERCT66JBISSHV
    • CAPACITY CUBIC FEET5.1
    • WIDTH INCHES23-5/8
    • DEPTH INCHES23-1/2
    • HEIGHT INCHES33-1/4
    • SHELF QUANTITY3
    • ADJUSTABLE SHELVESYes
    • VOLTS115 V AC/60 Hz
    • AMPS1.3
    • DOOR SWINGRHD
    • COMPRESSOR WARRANTY5 Years
    • TYPERefrigerator/Freezer
    • PARTS/LABOR WARRANTY1 Year
    • US ELECTRICAL SAFETYUL
    • INTERIOR HEIGHT FREEZER INCHES5
    • INTERIOR WIDTH REFRIGERATOR INCHES20-1/2
    • INTERIOR DEPTH REFRIGERATOR INCHES17
    • FAN TYPEExterior
    • REFRIGERATOR DOOR SHELF QUANTITY3
    • DEFROST TYPECycle
    • INTERIOR HEIGHT REFRIGERATOR INCHES19-1/2
    • HANDLE TYPEThin
    • CRISPER QUANTITY1
    • WEIGHT LBS.NA
    • HEIGHT ADJUSTABLEYes
    • ENERGY USAGE PER YEAR434.0 kWh/year
    • INTERIOR WIDTH FREEZER INCHES20-1/2
    • INTERIOR DEPTH FREEZER INCHES11-1/2
    • REFRIGERANT TYPER134a
    • LIGHTYes
    • SHELF TYPEGlass
    • REVERSIBLE DOORFactory Reversible
    • CRISPER COVER TYPEWire
    • THERMOSTAT TYPEDial
    • SHELVESGlass

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!