discount codeFree shipping over 300

Applied at checkout

+

Summit CT66JBISSTB Built In Undercounter Refrigerator-Freezer 5.1 Cu. Ft. White/Stainless Steel

Summit CT66JBISSTB Built In Undercounter Refrigerator-Freezer 5.1 Cu. Ft. White/Stainless Steel

Item #: WBB1665428

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,850.00 up to 49% OFF

Price: $950.00

Quantity

Popular item in this category

Customers Also Viewed

Summit CT66JBISSTB - Refrigerator-Freezer, Built-In Undercounter, White, Stainless Steel Door

Features:
  • Summit's CT66JBI series features quality undercounter refrigerator-freezers with exclusive technology for the best in cold storage conditions
  • The CT66JBISSTB uses Summit's own dual evaporator system to separately cool the freezer and fresh food sections
  • Cycle defrost helps to reduce user maintenance on the refrigerator while maintaining a zero degree freezer that keeps frozen food frozen
  • This unit is designed for built-in use but can also function freestanding in any 24 inch space
  • The classic white cabinet is fitted with a fully wrapped stainless steel door
  • Our signature towel bar handle finishes the look with modern style in brushed stainless steel
  • Interior features include a clear bottom crisper for produce storage, adjustable shelves, and door racks
  • An automatic light and adjustable thermostat are standard
  • The CT66J has long proven itself to have one of the best temperature performance records in the industry
  • With over 5 cubic feet of storage capacity, the CT66JBISSTB is leader in quality, reliability, and convenience

Product Specifications

  • BRANDSummit Appliance
  • MANUFACTURER PART NUMBERCT66JBISSTB
  • CAPACITY CUBIC FEET5.1
  • WIDTH INCHES23-5/8
  • DEPTH INCHES23-1/2
  • HEIGHT INCHES33-1/4
  • SHELF QUANTITY3
  • ADJUSTABLE SHELVESYes
  • VOLTAGE115 V AC/60 Hz
  • AMPS1.3
  • DOOR SWINGRHD
  • COMPRESSOR WARRANTY5 Years
  • TYPERefrigerator/Freezer
  • APPROVALS OR CERTIFICATIONSUL
  • PARTS/LABOR WARRANTY1 Year
  • INTERIOR HEIGHT FREEZER INCHES5
  • INTERIOR HEIGHT REFRIGERATOR INCHES19-1/2
  • INTERIOR DEPTH FREEZER INCHES11-1/2
  • INTERIOR DEPTH REFRIGERATOR INCHES17
  • CRISPER QUANTITY1
  • REFRIGERANT TYPER134a
  • FAN TYPEExterior
  • THERMOSTAT TYPEDial
  • INTERIOR WIDTH FREEZER INCHES20-1/2
  • LIGHTYes
  • INTERIOR WIDTH REFRIGERATOR INCHES20-1/2
  • HANDLE TYPETowel Bar Handle
  • REFRIGERATOR DOOR SHELF QUANTITY3
  • HEIGHT ADJUSTABLEYes
  • DEFROST TYPECycle
  • SHELF TYPEGlass
  • CRISPER COVER TYPEWire
  • ENERGY USAGE434.0 kWh/year
  • REVERISBLE DOORFactory Reversible
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Summit CT66JBISSTB Built In Undercounter Refrigerator-Freezer 5.1 Cu. Ft. White/Stainless Steel

Summit CT66JBISSTB Built In Undercounter Refrigerator-Freezer 5.1 Cu. Ft. White/Stainless Steel

Item #: WBB1665428

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Summit CT66JBISSTB Built In Undercounter Refrigerator-Freezer 5.1 Cu. Ft. White/Stainless Steel
    Summit CT66JBISSTB Built In Undercounter Refrigerator-Freezer 5.1 Cu. Ft. White/Stainless Steel

    Be the first to know about our special deals and events!

    Top