Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Summit CT66JSSHH Freestanding Refrigerator-Freezer 5.1 Cu. Ft. White/Stainless Steel

Rollover image to zoom in

Click image to enlarge

See all 187 items in product family

Summit CT66JSSHH Freestanding Refrigerator-Freezer 5.1 Cu. Ft. White/Stainless Steel

Item #: WBB1665470

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,425.00 Save up to 51%
Price: $ 701.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Summit CT66JSSHH - Refrigerator-Freezer, Freestanding, S/S Door, Dual Evaporator, Cycle Defrost

Features:
  • Summit's CT66 series offers quality undercounter refrigerator-freezers with exclusive technology for the best in cold storage conditions
  • The CT66JSSHH uses Summit's own dual evaporator system to separately cool the freezer and fresh food sections
  • Cycle defrost helps to reduce user maintenance on the refrigerator while maintaining a zero degree freezer that keeps frozen food frozen
  • This freestanding model has a classic white cabinet with a fully wrapped stainless steel door
  • A stainless steel handle with a sleek 14mm diameter is set horizontally across the door for a refined look
  • Additional features include interior lighting, a fruit and vegetable crisper, and sturdy door storage, all in a slim 24" width that fits well in limited space
  • The CT66J has long proven itself to have one of the best temperature performance records in the industry
  • With over 5 cubic feet of storage capacity, this model is leader in quality, reliability, and convenience
Documents
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDSummit Appliance
    • MANUFACTURERS PART NUMBERCT66JSSHH
    • CAPACITY CUBIC FEET5.1
    • WIDTH INCHES23-5/8
    • DEPTH INCHES23-1/2
    • HEIGHT INCHES33-1/4
    • SHELF QUANTITY3
    • ADJUSTABLE SHELVESYes
    • VOLTS115 V AC/60 Hz
    • AMPS1.3
    • DOOR SWINGRHD
    • COMPRESSOR WARRANTY5 Years
    • TYPERefrigerator/Freezer
    • PARTS/LABOR WARRANTY1 Year
    • US ELECTRICAL SAFETYUL
    • INTERIOR HEIGHT FREEZER INCHES5
    • INTERIOR WIDTH REFRIGERATOR INCHES20-1/2
    • INTERIOR DEPTH REFRIGERATOR INCHES17
    • FAN TYPEExterior
    • REFRIGERATOR DOOR SHELF QUANTITY3
    • DEFROST TYPECycle
    • INTERIOR HEIGHT REFRIGERATOR INCHES19-1/2
    • HANDLE TYPEHorizontal Handle
    • CRISPER QUANTITY1
    • ENERGY USAGE PER YEAR434.0 kWh/year
    • INTERIOR WIDTH FREEZER INCHES20-1/2
    • INTERIOR DEPTH FREEZER INCHES11-1/2
    • REFRIGERANT TYPER134a
    • LIGHTYes
    • SHELF TYPEGlass
    • REVERSIBLE DOORYes
    • CRISPER COVER TYPEGlass
    • THERMOSTAT TYPEDial
    • SHELVESGlass

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!