Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Summit FF590SSHH Built In-Freestanding All Refrigerator 5.6 Cu. Ft. Black/Stainless Steel

Rollover image to zoom in

Click image to enlarge

See all 321 items in product family

Summit FF590SSHH Built In-Freestanding All Refrigerator 5.6 Cu. Ft. Black/Stainless Steel

Item #: WBB1665459

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,305.00 Save up to 52%
Price: $ 1,105.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Summit FF590SSHH - All-Refrigerator, Built-In Or Freestanding, Frost-Free, Energy Star, Black

Features:
  • Summit brings outstanding quality under the counter with the fully featured, frost-free FF590SSHH all-refrigerator
  • Made in North America, the FF590SSHH is Energy Star qualified and rated to perform with more efficiency than the federal standards require
  • The front-breathing design allows full built-in installation under counters, while the fully finished cabinet also allows freestanding use
  • The exterior features a textured black cabinet and reversible wrapped stainless steel door complete with a sleek horizontal handle that matches many popular styles of kitchen cabinetry
  • Inside, the FF590SSHH offers 5.7 Cu. Ft. of storage
  • Frost-free operation ensures a low maintenance performance
  • Spill-proof glass shelves and door racks offer convenient storage solutions
  • This unit also includes an easily accessible adjustable thermostat and an automatic interior light
Documents
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDSummit Appliance
    • MANUFACTURERS PART NUMBERFF590SSHH
    • CAPACITY CUBIC FEET5.6
    • WIDTH INCHES23-5/8
    • DEPTH INCHES24-3/8
    • HEIGHT INCHES34-1/8
    • SHELF QUANTITY3
    • VOLTS115 V AC/60 Hz
    • AMPS1.3
    • DOOR SWINGRHD
    • COMPRESSOR WARRANTY5 Years
    • TYPERefrigerator
    • PARTS/LABOR WARRANTY1 Year
    • US ELECTRICAL SAFETYUL
    • INTERIOR HEIGHT INCHES27-5/8
    • FAN TYPEInterior
    • REFRIGERATOR DOOR SHELF QUANTITY3
    • INTERIOR WIDTH INCHES21
    • DOOR FINISHStainless Steel
    • DEFROST TYPEFrost-Free
    • HANDLE TYPEHorizontal Handle
    • INTERIOR DEPTH INCHES17-1/4
    • ENERGY USAGE PER YEAR312.0 kWh/year
    • REFRIGERANT TYPER134a
    • LIGHTYes
    • SHELF TYPEGlass
    • REVERSIBLE DOORYes
    • THERMOSTAT TYPEDial
    • SHELVESGlass
    • HANDLEStainless Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!