discount codeFree shipping over 300

Applied at checkout

+

Summit R17FFLHD Large Capacity Fan Forced Cooling All Refrigerator 16.5 Cu. Ft. White

Summit R17FFLHD Large Capacity Fan Forced Cooling All Refrigerator 16.5 Cu. Ft. White

Item #: WBB1665466

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2,335.00 up to 42% OFF

Price: $1,358.00

Quantity

Popular item in this category

Summit SCUF18 Commericial Upright Freezer 16.8 Cu. Ft. White

Usually ships in 12 to 15 days

Not Yet Rated

$1,762.00

Customers Also Viewed

Summit R17FFLHD - All-Refrigerator, Large Capacity Frost-Free, Fan-Forced Cooling, Left Hand Door

Features:
  • Summit's extensive line of all-refrigerators includes models to meet your needs for size, style, and operation
  • The R17FFLHD is a large capacity all-refrigerator with 16.5 c.f. of room inside
  • Full frost-free operation with a dynamic fan-forced cooling system stores items under ideal conditions while minimizing user maintenance
  • The interior is equipped with features to make storage convenient and flexible, with large adjustable shelves and full-length door racks
  • Interior lighting and an adjustable thermostat are standard
  • With its superior construction and time-saving design, the R17FF is a great choice for homes, medical facilities, and other institutions looking for a frost-free model with fan-cooling
  • This model has a left hand door swing
  • For this unit with a stainless steel door, see the R17FFSSTBLHD
  • For the same unit with a right hand door swing, see the R17FF

  • NOTE: This product is not manufactured by Summit Appliance or one of its partners
  • It is one of a small number of refrigerator-freezers distributed by us for the convenience of customers in some market areas
  • The product you receive will have the manufacturer's name and model number
  • It will carry the same new product warranty as a Summit Appliance and will match the specifications on the website
  • For exact product details, please call your Summit sales representative
  • This model is not available in all market

Product Specifications

  • BRANDSummit Appliance
  • MANUFACTURER PART NUMBERR17FFLHD
  • CAPACITY CUBIC FEET16.5
  • WIDTH INCHES32
  • DEPTH INCHES26-1/2
  • HEIGHT INCHES64-1/2
  • SHELF QUANTITY4
  • ADJUSTABLE SHELVESYes
  • VOLTAGE115 V AC/60 Hz
  • AMPS5
  • DOOR SWINGLHD
  • COMPRESSOR WARRANTY5 Years
  • TYPERefrigerator
  • APPROVALS OR CERTIFICATIONSUL
  • PARTS/LABOR WARRANTY1 Year
  • REFRIGERANT TYPER134a
  • FAN TYPEInterior
  • THERMOSTAT TYPEDial
  • LIGHTYes
  • HANDLE TYPEClassic Handle
  • REFRIGERATOR DOOR SHELF QUANTITY4
  • WEIGHT LBS.230
  • DEFROST TYPEFrost-Free
  • SHELF TYPEWire
  • DOOR FINISHWhite
  • ENERGY USAGE438.0 kWh/year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Summit R17FFLHD Large Capacity Fan Forced Cooling All Refrigerator 16.5 Cu. Ft. White

Summit R17FFLHD Large Capacity Fan Forced Cooling All Refrigerator 16.5 Cu. Ft. White

Item #: WBB1665466

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Summit R17FFLHD Large Capacity Fan Forced Cooling All Refrigerator 16.5 Cu. Ft. White
    Summit R17FFLHD Large Capacity Fan Forced Cooling All Refrigerator 16.5 Cu. Ft. White
    Summit R17FFLHD Large Capacity Fan Forced Cooling All Refrigerator 16.5 Cu. Ft. White
    Summit R17FFLHD Large Capacity Fan Forced Cooling All Refrigerator 16.5 Cu. Ft. White

    Be the first to know about our special deals and events!

    Top