Summit FF7BIFR Built In Undercounter Refrigerator  5.5 Cu. Ft. White

Rollover image to zoom in

Click image to enlarge

See all 187 items in product family

Summit FF7BIFR Built In Undercounter Refrigerator 5.5 Cu. Ft. White

Item #: WBB678117

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 891.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
Summit Built-In Undercounter Refrigerator With Frame That Accepts Custom Panels

Summit's commercially approved FF7BIFR is one of the industry's most trusted counter height all-refrigerators, with dimensions that fit and construction that lasts. With a width just under 24 inches, the FF7 is perfect for any tight space. Designed for built-in or freestanding use, this unit has a white exterior with a stainless steel door frame and professional stainless steel handle. Match your refrigerator to other cabinets and kitchen units by sliding a custom panel into the exposed frame (panel size: 28 1/16" H x 23 1/16" W). Inside, the FF7BIFR uses automatic defrost to lower user maintenance. Summit's unique "hidden" evaporator is set behind the rear wall, creating a seamless interior that's easy to clean with no tricky crevices to trap food. The generous storage capacity and flat door liner can accommodate large trays with dimensions of 19 1/2" x 16." Adjustable shelves are included. A rocker switch to turn the interior light on and off is located just behind the adjustable thermostat for additional convenience. User-friendly and energy efficient, the FF7BIFR fits well in any commercial, home, or medical setting. Match it with any frost-free SCFF55 freezer for a complete side-by-side set.

Documents
Documents
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDSummit Appliance
    • MANUFACTURERS PART NUMBERFF7BIFR
    • SERIESBB
    • CAPACITY CUBIC FEET5.5
    • WIDTH INCHES23-3/4
    • DEPTH INCHES23-1/2
    • HEIGHT INCHES33-1/4
    • SHELF QUANTITY3
    • ADJUSTABLE SHELVESYes
    • VOLTAGE115
    • VOLTS115
    • AMPS1.3
    • HERTZ60
    • HORSEPOWER1/3
    • DOOR QUANTITY2
    • DOOR SWINGRHD
    • COMPRESSOR WARRANTY5 Years
    • APPROVALS OR CERTIFICATIONSUL
    • PARTS/LABOR WARRANTY1 Year
    • DOOR FINISHWhite
    • DEFROST TYPEAutomatic
    • COLOR FINISHBlack
    • HANDLE TYPEPro Handle
    • LIGHTYes
    • SHELF TYPEGlass
    • BODY FINISHWhite
    • REVERISBLE DOORYes
    • THERMOSTAT TYPEDial

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!