discount codeFree shipping over 300

Applied at checkout

Arctic Air AUC27R - Undercounter Refrigerator, 1 Door, White, 6.5 Cu. Ft., 28"W x 30"D x 35-3/4"H

Arctic Air AUC27R - Undercounter Refrigerator, 1 Door, White, 6.5 Cu. Ft., 28"W x 30"D x 35-3/4"H

Item #: WBB1866478

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,664.00 up to 38% OFF

Price: $1,039.00

Quantity

Popular item in this category

Customers Also Viewed

Arctic Air AUC27R - Undercounter Refrigerator, 1 Door, White, 6.5 Cu. Ft., 28"W x 30"D x 35-3/4"H

Keep all of your refrigerated ingredients and foods close at hand with the Arctic Air AUC27R 27" undercounter refrigerator! This unit makes it easy to monitor temperatures with its electronic thermostat and LED display. A stainless steel front and sides give this refrigerator excellent durability, and it also comes with a heavy duty worktop surface for added convenience. To make loading and unloading easy, its self-closing door has a "stay open" feature when opened past 90 degrees.

The interior of this undercounter refrigerator is lined with white ABS plastic, and an included epoxy-coated shelf helps you make maximum use of its storage space. Coved corners on the floor allow easy cleaning, and it also comes with a condensate pan and built in heating element to easily evaporate excess water.

Thanks to its 3/8 hp compressor and environmentally friendly R134a refrigerant, this undercounter refrigerator provides outstanding temperature preservation and efficient operation. For easy cleaning and maintenance, it comes on 3" casters. The Arctic Air AUC27R is NSF Certified. Please consult the Specification Sheet for additional details and installation requirements.

Product Specifications

  • BRANDArctic Air®
  • MANUFACTURER PART NUMBERAUC27R
  • DESCRIPTIONUndercounter Refrigerator
  • CAPACITY CUBIC FEET6.5
  • WIDTH INCHES28
  • DEPTH INCHES30
  • HEIGHT INCHES35-3/4
  • SHELF QUANTITY1
  • SHELF CONSTRUCTIONHeavy Duty, Epoxy Coated Wire
  • ADJUSTABLE SHELVESYes
  • VOLTS110
  • AMPS5
  • POWER CORD LENGTH FEET8
  • DOOR QUANTITY1
  • CASTER TYPE2 Locking
  • COMPRESSOR WARRANTY5 Years
  • CONSTRUCTIONStainless Steel
  • APPLICATIONCommercial
  • WHEEL DIAMETER2-1/2
  • APPROVALS OR CERTIFICATIONSUL, NSF Certified
  • REFRIGERANTR134a
  • PARTS/LABOR WARRANTY1 Year
  • HANDLE TYPEInset
  • LOCKNo
  • DEFROST TYPEAutomatic
  • TEMPERATURE CONTROL TYPEDigital
  • TEMPERATURE RANGE33°F to 41°F
  • NEMA PLUG5-15P
  • DOOR TYPESelf Closing
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Arctic Air AUC27R - Undercounter Refrigerator, 1 Door, White, 6.5 Cu. Ft., 28"W x 30"D x 35-3/4"H

Arctic Air AUC27R - Undercounter Refrigerator, 1 Door, White, 6.5 Cu. Ft., 28"W x 30"D x 35-3/4"H

Item #: WBB1866478

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top