Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Turbo Air MUR-48 M3 Series - Undercounter Refrigerator 48-2/9"W - 2 Door
See all 70 items in product family

Turbo Air MUR-48 M3 Series - Undercounter Refrigerator 48-2/9"W - 2 Door

Item #: WBB237463

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4,681.00 Save up to 54%
Price: $ 2,149.00

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
M3 Series - Undercounter Refrigerator 48-2/9"W - 2 Door

Great for under counters, tables and workbenches where space is limited or confined. Made using stainless steel interior and exterior for cleanliness and long life. Includes height adjustable heavy duty polyethylene coated wire shelves and high-density polyurethane insulation. Stainless steel louvers ensure even cold air distribution. Doors feature easy grip handles and magnetic door gaskets. ABS sheet door liners resist water condensation with thermal efficiency. Efficient refrigeration system offers oversized and balanced R-134A refrigeration. Includes efficient evaporators and condensers. Hot gas condensate system is treated to resist corrosion and helps prevent overflow of condensate water. Moves easily on 5" swivel casters; half are locking casters. Refrigerator offers 33 to 38°F temperature. ETL listed. NSF approved. ISO 9001 & CEC certified. Energy star product. 48-1/4"W x 30"D x 30-5/16"H Overall Dimensions.

FREE SHIPPING ON THIS ITEM WITHIN CONTINENTAL US
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDTurbo Air
    • MANUFACTURERS PART NUMBERMUR-48
    • DESCRIPTIONRefrigerator
    • CAPACITY CUBIC FEET11
    • WIDTH INCHES48-1/4
    • DEPTH INCHES30
    • HEIGHT INCHES30-5/8
    • SHELF QUANTITY2-1/2
    • VOLTS115
    • AMPS6.5
    • POWER CORD LENGTH FEET9
    • HORSEPOWER1/3
    • DOOR QUANTITY2
    • CONSTRUCTIONSteel
    • APPLICATIONCommercial
    • PACKAGE QUANTITY1
    • REFRIGERANTR-134a
    • DRAWER QUANTITY--
    • COLOR FINISHStainless Steel
    • WARRANTY1-1/2 Years Parts & Labor
    • COLORStainless Steel
    • LIMITED WARRANTY1 Year Parts & Labor, Additional 4 Years Compressor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed